カシムラ(4件のレビュー)当日出荷
車内でタイヤの空気圧/温度をチェックできる、空気圧センサー。TPMSとは、タイヤ・プレッシャー・モニタリング・システムの略でタイヤの空気圧や温度を送信センサーキャップで測定し、無線で車内の受信モニターに情報を送り、リアルタイムで空気圧、温度を確認できるモニター。安心の電波法認証品。ハイプレッシャー(高空気圧)、ロープレッシャー(低空気圧)アラーム機能付き。高温度アラーム機能付き。エア漏れ検知アラーム機能付き。カーソケットの電圧表示機能付き。電池切れ表示機能付き。ダッシュボード、ディスプレイオーディオの背面に取り付けできる角度調節付台座付き。送信センサー:タイヤエアバルブキャップ交換タイプで従来品(KD-220)に比べて3mm小さいコンパクト設計。DC12V車専用。配線しやすいコード長1.5m。
仕様●カーソケット電圧計測範囲:DC9.0V~16.0V●受信モニター入力電源:DC12V●受信モニター計測温度範囲(℃):-30~80(公差±3)●操作温度範囲(℃):(受信モニター)0~40、(送信センサー)-20~60●空気圧計測範囲(Bar):0~8.0(公差±0.1)●送信センサーバルブIP等級:IP67●送信センサー側送信周波数(MHz):429.5(電波法認証品)●送信センサー側送信距離(m):30(車種によって異なります)●送信センサー電源:BR1225またはCR1225電池×4個セット内容受信モニター、送信センサー×4個(モニター電池内蔵)、DCプラグ、専用レンチ、脱落防止用ナット×4個、取扱説明書寸法(mm)受信モニターサイズ:45W×35H×27D、送信センサー1個あたり:18W×15H×18D質量(g)受信モニター:50(DCプラグ含む)、送信センサー1個あたり:5(電池含む)連続使用約4ヶ月※使用環境により異なります。※付属の電池はモニター電池です。