Parallel Particle Impactor(PPI)(使い捨て・呼吸性・8L/min・5.0μm 予備秤量PVCフィルター付き・レッド)SKC(環境測定)47日以内出荷
このプラスチック製の使い捨てPPI(R)サンプラーは、4つのインパクターを並列配置し、8 L/minでの精密な吸入性粉じんサンプリングに対応し、ISO 7708/CENの吸入性基準を満たします。多孔質プラスチックディスクのインパクション基材4枚、5桁まで事前秤量された37 mm 5.0-μmのPVC捕集フィルター1枚、およびセルロース製サポート1枚がプレロード済みです。改ざん防止仕様の内袋に入れて供給されます。赤色の外観により8 L/minの吸入性モデルであることが識別できます。本製品は単回使用です。
用途インパクション方式の吸入性モデルで使用者が装填する使い捨てPPIサンプラーは、4つのインパクターを並列配置し、ISO 7708/CENの吸入性基準全体に最も精密に適合する性能を提供します。OSHAおよびMSHA Final Silica Rulesに掲載されており、NIOSHの吸入性粉じん測定法にも適しています。すべての使い捨てPPIサンプラーには、事前にオイル処理されたインパクション基材が組み込まれており、大きな粒子を効果的に捕集して試料の完全性を確保します。サイクロンでしばしば発生する転倒による試料の無効化を防止する設計となっています。使い捨てPPIサンプラーは用途に応じて2、4、または8 L/minで使用でき、空の状態またはプレロード済みで提供されます。プレロード済みモデルは、SKCにより事前秤量されたフィルター付き、または事前秤量されていないフィルター付きから選択できます。プレロード済みPPIサンプラーは組立て不要です。使い捨てプラスチック製で単回使用のため、洗浄は不要です。仕様●カットポイント:4 μm●サンプル媒体:37 mm PVCフィルター(5.0 μm・事前秤量品あり)●サンプル時間:方法依存(条件により最適化推奨)●使い捨て:対応材質支持体:セルロースパッドまたはステンレススクリーン材質(本体)導電性ABS樹脂質量(g)31.2基材インパクション:予油処理多孔質プラスチックディスク(Φ3/8 inch)×4枚方式分析:質量法または化学分析外形寸法(cm)高さ10.8 ×直径4.6 ×奥行3.0流量(L/min)サンプリング:8主な用途作業環境中の呼吸性粉じんの捕集・評価適合ポンプLeland Legacy(8 L/min)保存期間(年)製造日から18か月サンプルタイプ呼吸性粉じん用