環境水用ダイオキシン類濃縮サンプリング装置ADVANTEC41日以内出荷
環境水(河川、湖沼、排水など)中のダイオキシン類を、採取場所で直接採取するための装置です。約35kgと軽量ですので、採水場所に持ち込み、その場で環境水の採水が可能です。環境水を持ち帰る必要がありません。配管はすべてサニタリー配管で構成。吸着剤までの接液部は、ガスケット類以外すべてステンレス鋼(SUS304、SUS316)にバフ研磨および電解研磨仕上げを施しています。保留粒子径0.5μmのガラス濾紙GC-50を450℃で、4時間加熱処理し、1枚ずつポリエチレン製袋に2重包装したGC-50H(直径142mm)10枚と、吸着剤ポリウレタンフォームプラグ(PUFP)10個を付属しています。架台にストッパー付キャスターを標準装備しており、装置の持ち運びに便利です。
材質配管:SUS304・SUS316形状IN:1Sフェルール(ホースアダプター外径:16mm)、OUT:Rc1/2(ホースアダプター外径:16mm)寸法(mm)GFFホルダー/フィルター:Φ142、GFFホルダー/プレフィルター:Φ124、450×350×750質量(kg)35最高使用圧力0.35MPa有効ろ過面積(cm2)GFFホルダー/:113流量(L/min)0.5~3採水量(L)表示:0~999最大差圧(MPa)0.2