HiKOKI(ハイコーキ)3日以内出荷から4日以内出荷
取り回しが良い充電式モデルの連結ねじドライバが登場。ノーズキャップが脱着可能&バーチカルガイドを採用し、ねじ詰まりを解消しやすい構造を採用。先端を押し付けた時だけ動作するオートモードを搭載。トリガを引かなくても動作するため、作業が楽に行いやすくなっています。好バランス。重心位置を手元に近いグリップ部に設定し、手首の疲労を軽減。豊富な作業量。18V電池 BSL1820Mの作業量 石こうボード約25枚。オートモード搭載。先端を押し付けた時だけモーターが回転し、バッテリーの消費量を軽減。トリガーを引かなくても動作する為、作業が楽に行えます。増し締めモード搭載。トリガーを引いている間、一定間隔で開始/停止を繰り返しねじを増し締めすることが可能です。※スライダケースを外してご使用ください
用途石膏ボードの張り付け質量(kg)2.1(BSL1820M装着時)電圧(V)18ねじ長さ(mm)対応:25~41ねじ径(mm)対応:3.5~4.2無負荷回転数(min-1[r.p.m])5500(気温20℃満充電時)モーターブラシレスモーター寸法(全長×全高×全幅W)(mm)335×261×85適合ビットプラスドライバビット(No.2/長さ126mm)装填数ねじ:100本(1巻)