絞り込み
ブランド
- シュナイダーエレクトリック
- パトライト(PATLITE)(29)
- 大日製作所(18)
- Panasonic(パナソニック)(17)
- エスコ(3)
- 富士電機(1)
エコロジープロダクト
RoHS10物質対応(3)

XACA06
シュナイダーエレクトリック(1件のレビュー)¥29,980税込¥32,9781個7日以内出荷仕様●Number of cut-out:6●Vertical operator cut-out centre:30mm質量(kg)0.665色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
XACA9415
シュナイダーエレクトリック¥1,598税込¥1,7581個7日以内出荷質量(kg)0.01タイプProduct or Component:Head for push-button使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACAレンズ色黄保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70クラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)取付面位置Front of enclosure耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
XACA04
シュナイダーエレクトリック¥23,980税込¥26,3781個7日以内出荷仕様●Number of cut-out:4●Vertical operator cut-out centre:30mm質量(kg)0.54色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6