163件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E 外寸(mm)370×312×108 機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later) オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled 内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタATX:305×244 イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
119,800 税込131,780
4日以内出荷


・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他256Mb Flash ROM/UEFI AMI BIOS 外寸(mm)370×312×108 機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A OSWindows 11(22H2 & later) オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only 内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタATX:305×244 イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
129,800 税込142,780
22日以内出荷

「この味、まずはストレートで。」「Maxim(マキシム)」 インスタント・コーヒーは、厳選したコーヒー豆をAGF独自の「T2ACMI焙煎」技術を用いて丁寧に焙煎。熱をかけずに-40℃で真空乾燥させるフリーズドライ製法なので、コーヒー本来の豊かな香りとコクの風味を逃さずに、淹れたてのコーヒーの味わいをお楽しみいただけるインスタントコーヒーです。AGF(エージーエフ) 「マキシム」 は、豊かな香りとコクのある味わい。「マキシム」 の袋入り詰め替えタイプです。170g120gはお得な大容量、袋入り詰め替え用(エコパック)タイプ。クリップなどで閉じて袋のままでもお使いいただけます。AGFの詰め替え用袋タイプは、インスタントコーヒーではじめてのエコマーク認定を取得した省資源容器です。コーヒー豆の焙煎から充填まで全て国内の工場で生産し、繊細な日本人の味覚に合わせて開発したインスタントコーヒーです。
タイプ袋入り詰め替え
1袋(120g)
1,498 税込1,618
当日出荷

「この味、まずはストレートで。」「Maxim(マキシム)」 インスタント・コーヒーは、厳選したコーヒー豆をAGF独自の「T2ACMI焙煎」技術を用いて丁寧に焙煎。熱をかけずに-40℃で真空乾燥させるフリーズドライ製法なので、コーヒー本来の豊かな香りとコクの風味を逃さずに、淹れたてのコーヒーの味わいをお楽しみいただけるインスタントコーヒーです。AGF(エージーエフ) 「マキシム」 は、豊かな香りとコクのある味わい。「マキシム」 の袋入り詰め替えタイプです。170gはお得な大容量、袋入り詰め替え用(エコパック)タイプ。クリップなどで閉じて袋のままでもお使いいただけます。AGFの詰め替え用袋タイプは、インスタントコーヒーではじめてのエコマーク認定を取得した省資源容器です。コーヒー豆の焙煎から充填まで全て国内の工場で生産し、繊細な日本人の味覚に合わせて開発したインスタントコーヒーです。
1個(80g)
999 税込1,079
当日出荷
バリエーション一覧へ (4種類の商品があります)

「この味、まずはストレートで。」「Maxim(マキシム)」 インスタント・コーヒーは、厳選したコーヒー豆をAGF独自の「T2ACMI焙煎」技術を用いて丁寧に焙煎。熱をかけずに-40℃で真空乾燥させるフリーズドライ製法なので、コーヒー本来の豊かな香りとコクの風味を逃さずに、淹れたてのコーヒーの味わいをお楽しみいただけるインスタントコーヒーです。AGF(エージーエフ) 「マキシム」 スティック100本は、豊かな香りとコクのある味わい。「マキシム」 パーソナルタイプのお得な大容量サイズです。1杯1杯がいつも新鮮な個包装スティックコーヒー(ブラック、ミルクなし、甘さなし)です。ブラックコーヒーではもちろんお好みでスティックシュガーやスティックコーヒーミルクと一緒にオフィスやご家庭でお楽しみください。コーヒー豆の焙煎から充填まで全て国内の工場で生産し、繊細な日本人の味覚に合わせて開発したインスタントスティックコーヒーです。パッケージの金色の王冠(ゴールドクラウン)は、インスタントコーヒーの王道でありたいという想いを込めています。100杯分なので、オフィスや工事現場、ご自宅でたくさん消費される方に最適なインスタントコーヒーです。
用途ホットの場合:スティック1本にお湯(140ml~180ml)をお好みに合わせて調節してください。アイスの場合:スティック1本にお湯(70ml~90ml)を入れてかきまぜ、氷を5~6個入れてください。 お好みに合わせて砂糖やミルクを入れても楽しめます。
1箱(100本)
2,798 税込3,022
欠品中
バリエーション一覧へ (2種類の商品があります)

・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E 外寸(mm)350×185×415 機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS OSWindows 11/Windows 10 64bit オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled 内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタE-ATX:305×277 イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
169,800 税込186,780
33日以内出荷

「この味、まずはストレートで。」「Maxim(マキシム)」 レギュラー・コーヒーは、風味鑑定士の資格を持つコーヒーマスターがコーヒー豆のブレンドから焙煎までを監修。プロお墨付きの、コク・酸味・苦味の絶妙な調和をお楽しみいただけるレギュラーコーヒー粉の使い切りやすい中容量タイプです。スペシャルブレンドは、コク:4、酸味:2、苦味:3、豊かなコクがひきたつすっきりとした味わい。甘く華やかな香りブレンドは、コク:3、酸味:4、苦味:2の甘い香りとすっきりとした味わい。コーヒードリッパーとペーパーフィルターを使用し、コーヒーサーバーや直接コーヒーカップに乗せて、コーヒーメジャーなどで容量を計ってドリップコーヒーをお楽しみください。もちろん、コーヒーメーカー、サイフォン、水出しコーヒーポット・ボトル等、いずれの器具でもお楽しみいただけます。コーヒー豆の焙煎から充填まで国内の工場で一貫生産したコーヒー 粉です。
形状粉(挽いたもの) シリーズマキシム 内容量(g)200
1袋(200g)
839 税込906
当日出荷
バリエーション一覧へ (2種類の商品があります)

K型熱電対で測定した温度をデジタルで出力するモジュール。K型熱電対ワイヤ用に設計された冷接点熱電対-デジタル変換モジュールです。Maxim製のMAX31855を使用し、0.25℃の分解能で14ビットで測定した温度を出力します。
仕様●付属するK型熱電対ワイヤで-73℃~+482℃の広い温度範囲を測定可能●-200℃~+700℃では±2℃の精度●分解能0.25℃の14ビット●冷接点温度補償●小型サイズ:2.5cm×2.0cm●SPIインターフェース付き6ピンPmodコネクタ●Digilent Pmodインターフェース仕様タイプ2に準拠●リソースセンターでライブラリとサンプルコードを用意●【セット内容】●Pmod TC1●30cmの絶縁K型熱電対線(定格482℃) アズワン品番67-0390-67
1個
5,998 税込6,598
当日出荷

Raspberry Pi向けに設計されたRTCモジュールです。通信はI2Cで行い、Maxim製DS1307とボタン電池によりRaspberry Piがパワーオフ後も長時間、時間を計測します。デバッグを行うために、ボード上には5V、3.3V、Rxd、Txdの5つのピンが設定されています。Maxim製リアルタイムクロックIC DS1307 使用。バックアップ用としてボタン電池 CR1220 搭載可能。shellコマンドで操作可能。プログラマブルなパルス出力。低消費電力(バッテリーバックアップ時 500nA未満)。低電圧を検出すると自動で回路を切り替え
動作温度(℃)0~70 アズワン品番63-3112-54 動作電圧(V)5
1個
1,998 税込2,198
5日以内出荷

ムラタエレクトロニクスパルストランス 巻数比 1:1
RS-232通信絶縁。絶縁コンバータトランス、低プロファイル、最大絶縁電圧1500 Vrms RS-232絶縁インターフェイスとして使用できるよう特別に設計、Maxim集積回路MAX251 (品番 ; 540-2142 540-2142 )を参照 標準基板ピン配列(2・54 mm)
仕様●一次インダクタンス:2mH●一次DC抵抗:1Ω●二次DC抵抗:1Ω●巻数比:1:1●実装タイプ:スルーホール●漏れインダクタンス:3μH●寸法:9 x 10.19 x 6.35mm●奥行き:6.35mm●長さ:9mm●幅:10.19mm●最低温度:-40℃ アズワン品番65-7223-71
1個
549 税込604
7日以内出荷

電動工具100mm用の鋼線ノットシュミルカップブラシ(強靭なヒネリタイプ)です。 外径が大きいほど効率のよいブラシとなります。携帯工具用には、180mm以下をお使い下さい。 トリムの長さが短いほど堅く、よく切削するブラシとなります。トリムの長さが長いほど柔軟性があり、複雑な表面によく適合します。 カタログ記載の数値は、回転時の数値です。作業に合わせてブラシを重ねて取付けて下さい。先端布が大きいほど大きい馬力が必要です。 高密度のブラシは、バリ取り作業の場合等に良好な仕上面が得られます。密度が低くなれば柔軟性が増し、サビやスケール等をインパクト効果により素早く落します。 オズボーン社のブラシには、MSFS(Maximunm Safe Speeds)が表示してあります。一般には、これより低い速度がより効率的です。 ワイヤーの先端が実際の仕事を行いますので、適切な圧力を選んでください。回転数と圧力が低ければブラシの寿命も延び、熱の影響もなくなります。回転数、圧力を低くするように線径、トリムの長さ、密度等を作業に合わせてご選択下さい。
外径(Φmm)65 ねじ径M10×P1.5 毛丈(mm)20 線径(Φmm)0.35 質量(g)265 ねじピッチ1.5 最高回転数(min-1[r.p.m])12500 回転数(min-1[r.p.m])11000(最大安全数) ねじ径(mm)10 砥石径(Φmm)100 金具径(mm)60 トリム長(m/m)20
1個
3,698 税込4,068
当日出荷
バリエーション一覧へ (2種類の商品があります)

耐水性、耐海水性の他に、耐摩耗はもちろん耐過電、耐熱、耐圧、防薬品、防酸化、防湿、防錆など様々な機能を持ち、非鉛系の極圧剤を含むため、アクスルシャフトやホイールベアリングなどの過酷な熱や圧力に晒される金属摺動面にも使用可能。 日本の毒劇法に対応した専用配合モデル。
用途リチウム万能グリス ちょう度JIS分類2号相当(NLGI#2) 危険等級 危険物の類別第四類 危険物の品名第四石油類 危険物の性状非水溶性
1個(454g)
3,598 税込3,958
当日出荷

ガスケットは基本的に再使用は出来ません。オイル、圧縮排気、水など漏れてませんか。性能はもちろん、寿命も重要です。エンジンメンテナンスの必需品!エンジン1台分のガスケットセット。シリンダーヘッド、シリンダーベース、シリンダーヘッドカバー、クランクケース、エキゾーストガスケット、 クラッチカバー、トランスミッションカバー、オイルパン、ポンプ、ドレン、ステムシール、等々※一部含まれない車種もございます。
1個
特価
17,980 税込19,778
当日出荷から62日以内出荷
バリエーション一覧へ (216種類の商品があります)

仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチール RoHS指令(10物質対応)対応
1個
169 税込186
当日出荷

仕様センサ機能 = 湿度センサ出力タイプ = アナログインターフェースタイプ = アナログ精度 = ±2%実装タイプ = スルーホールピン数 = 2動作温度範囲 = -60 → +140 ℃動作温度 Max = +140 ℃動作供給電圧 Max = 10 V ac長さ = 10.2mm高さ = 6.2mm幅 = 10.2mm寸法 = 10.2 x 6.2mmTE Connectivity HS1101LF相対湿度センサ. TE ConnectivityのMEAS HS1101LF湿度センサは、周波数出力回路や線形電圧に適しています。この湿度センサは標準条件での較正が不要で、完全に交換できます。この湿度センサは自動車(車内の空調など)、気象、家庭用電気製品、オフィスオートメーション、プリンタなどの多数の用途で使用できます。. 特長と利点. 鉛フリー 高信頼性 長期安定 低い温度係数 高速な応答時間 パーツは蒸留水で洗浄可能 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
当日出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,298 税込1,428
当日出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 16A。TDKラムダRSMNシリーズ - EMIフィルタ
RoHS指令(10物質対応)対応
1個
5,698 税込6,268
翌々日出荷

アクセサリタイプ = ノイズフィルタ。併用可能製品 = 電源。入力電流範囲 = Maximum of 6A。TDKラムダRSENシリーズ - EMIフィルタ
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
翌々日出荷

AxiMax 400シリーズ. X7R誘電体 均一なコーティング コンパクトなアキシャルパッケージ
仕様実装タイプ = アキシャル温度特性 = X7R許容差 = ±10%寸法 = 3.05 x 4.32mm長さ = 4.32mmシリーズ = Aximax 400動作温度 Max = +125℃ 定格電圧(V)50dc 静電容量100nF RoHS指令(10物質対応)対応
1袋(5個)
249 税込274
翌々日出荷

出力電圧 = 5V dc。出力電流 = 2A。入力電圧 = 6.5 → 36V dc。実装タイプ = PCBマウント。出力数 = 1。パッケージ = SIP 3。効率 = 94%。リップルノイズ = 50mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。アプリケーション = バッテリ駆動システムmm。Tracopower 2 Aステップダウンスイッチングレギュレータ、TSR 2シリーズ. Tracopowerの新しい高度な超小型SIPパッケージステップダウンレギュレータ製品です。 TSR 2シリーズには、旧式のLMxxシリーズから直接アップグレードすることができます。 ヒートシンクのような特別な放熱の仕組みは不要で最大96 %の効率を誇ります。 TSR 2シリーズにはさらにもう1つ、リニアタイプよりも優れたスイッチングレギュレータを使用していることが大きな利点です。 移行の利点には、優れた出力精度、低スタンバイ電流などがあります。. 特長と利点:. LMxxシリーズリニアレギュレータに対応しています。 短絡保護機能を内蔵しています。
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
翌々日出荷

日本ゼネラル・アプラィアンスマジックバック Maxima2
MV608につないでご使用いただくことで、短時間でマリネ を作成できます。
容量(L)2.5 材質AS樹脂 間口W×奥行D×高さH(mm)250×225×115 種別専用容器(マリネ・一般用) TKG品番9-1540-0301
1個
6,000 税込6,600
3日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
仕様低漏洩電流特性タイプ 性能パルス減衰 形状IECインレット 幅(mm)58.8 高さ(mm)50 質量(g)40 タイプ高電圧パルス対応インレットソケット 奥行(mm)22.4 定格電圧(V)AC/DC250 定格電流(A)6 漏洩電流0.01mA以下(DC250V/60Hz) 温度上昇30 保存温度(℃)-25~85 直流抵抗(max)100mΩ 絶縁抵抗(MΩ)100min(DC500V/1min)(20±15℃、65±20℃) 相数単相 安全規格認定:EN60939(NEMKO)、UL1283、CSA C22.2No.8準拠:電気用品安全法 耐振動10~55Hz(掃引1分間)1.5mm一定X、Y、Z各方向2時間 動作温度(℃)-25~85 端子ファストン RoHS指令(10物質対応)対応 耐電圧(V/sec)AC1500/60(ラインアース間)(20±15℃、65±20℃) 動作湿度(%RH)15~85 減衰量保証帯域(MHz)コモンモード:0.5~8(10dB保証)、デファレンシャルモード:2~30(15dB保証) 保存湿度(%RH)5~85
1個
1,998 税込2,198
3日以内出荷

フレーム・ノバ真空パック器Maxima2
18L/minの強力なダブルポンプ吸引で素早く真空 パックが可能(従来機種の約1.8~2倍の速さ) 2段階 (ダブル・シングルポンプ)の吸引スピード slow:割れやすい食品などを袋で吸引する場合などに選択してください。 turbo:しっかりと吸引したい場合に選択してください。 食材(種類、硬さ、水分量等)別に使い分けが可能な3種類のシールタイミングモード 明るく見やすい(LEDライト付)付で袋のセットが簡単 圧着面のトレイの取り外しが可能でお手入れラクラク 縦置き出来るので収納場所に困らない マニュアル運転でお好みの吸引・シールが可能 別売の万能フタACJ1011、専用容器ACO1082を使用して 専用容器運転が可能です。 液状の食品や乾燥して割れやすい食品など 小さいものをたくさん脱気したい時に便利です。 別売のマリネ用容器ACJ1083を使用してマリネ作成運転が可能です。 従来品には無かった明るく見やすい窓で袋のフチがはっきり見えます カッター付ロール袋収納BOXと、取り外し可能なトレイ
付属品カッター、ホース 適合ACJ1083 質量(kg)4 寸法(幅W×奥行D×高さH)(mm)400×235×110 吸引圧(kPa)-82(61cm/Hg)
1台
63,980 税込70,378
4日以内出荷


アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 3A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
5日以内出荷

5wtの粘度においてKYB、SHOWAの純正フォークオイルに極めて近い粘度設定を持つレーシングフォークオイル。最新の添加剤を惜しみなく配合し、酸化や高温による粘度変化を防ぐ。
用途倒立カートリッジ及び正立用フォークオイル 内容量(L)1 粘度5wt(※KYB 01(KHL15-10)相当・SHOWA SS7相当) 危険物の類別非危険物
1個
3,498 税込3,848
5日以内出荷

最高級のベースオイルを使用し、高温時にも高い粘度安定性を誇るレーシングショックフルード。モトクロッサーの純正ショックオイルに近い粘度としてLight(3wt)をラインナップ。
用途リヤショック用オイル 容量32oz(946ml) 粘度Light(3wt) 危険物の類別非危険物
1個
3,998 税込4,398
5日以内出荷

キャスターオイル(ひまし油)をベースにエステルを強化した2ストロークエンジンオイル。過酷なコンディション下でも最大限の性能と保護を実現。炭化や蒸発に強い配合が、表面に積極的に作用するエステルと精製度の高いキャスターオイルを組み合わせ、優れた油膜保持と密着性を発揮。シリンダー内壁や軸受部など、重要な箇所を確実に保護。独自の無灰添加剤システムにより、ガム質の生成や腐食、デポジットを防ぎ、エンジンをクリーンに維持。燃焼時には、ひまし油(キャスターオイル)特有の甘い香りを漂わせる。
用途すべてのキャブレター式2ストロークガソリンエンジンに対応。混合給油(プレミックス)専用。分離給油(オイルインジェクション)には使用不可。高性能用途向けに設計。各メーカー指定の混合比で安全に使用可能 成分化学合成油+植物油 内容量(L)1 危険物の類別非危険物
1個
5,498 税込6,048
5日以内出荷

100%化学合成(フルシンセティック)、エステル強化配合の4ストロークエンジンオイル。最適な保護性能とピークパフォーマンスを実現し、優れたクラッチフィーリングを提供。表面に積極的に作用する耐酸化性の高い配合により、あらゆる温度域で油膜と粘度を安定して維持。独自の先進添加剤システムがエンジン内部を清浄に保ち、トラブルを防ぎながらマシン寿命を延長。API SN PLUS / JASO MA2 規格を上回る性能。
用途空冷・水冷を問わず、すべての4ストロークガソリンエンジンに対応。レースからストリートまで幅広く対応 内容量(L)1 粘度10w30 危険物の類別非危険物
1個
3,098 税込3,408
5日以内出荷

マキシマ独自処方の100%生分解性多用途クリーナー。すばやく作用する洗浄成分が汚れを浮かせ、油汚れや堆積物を除去。特殊な界面活性剤が表面張力を下げ、固着した汚れにも浸透。強力な洗浄力を持ちながら、塗装・プラスチック・クローム・アルマイト・ゴム・カーボンファイバーなど幅広い素材に安心して使用可能。先進の化学技術により、アルミ・マグネシウム・合金類を保護。無毒性で、VOC(揮発性有機化合物)、有害酸、CFC(フロンガス)、溶剤を一切含まず、全米50州のVOC規制に適合。
用途1.洗浄する表面を水ですすぐ。2.バイオウォッシュをたっぷり吹き付け、1~3分放置(汚れの程度による)。3.水ですすぎ落とす。※冷えた状態の表面に使用し、乾燥させないこと。頑固な汚れには柔らかいブラシを使用。 容量32oz(946ml) 危険物の類別非危険物
1個
1,798 税込1,978
5日以内出荷

粘性の強いフィルターオイルをしっかりと洗い流す強力なクリーナーながら、フォームタイプ、紙タイプどちらのフィルターにも使用可能。
用途容器をよく振ってから、フィルターの外側と内側の全体に吹き付けてください。ゴム手袋等を着用し、約40~60秒間揉み洗いしてください。不織布タイプのフィルターはスポンジ等を使用して洗ってください。フィルターを流水でよく洗い、汚れと洗浄液を流してください。必要に応じて[1]~[3]の作業を繰り返してください。フィルターを中性洗剤を入れたぬるま湯に浸し、揉み洗いしてください。最後にぬるま湯ですすぎ洗いをすれば洗浄完了です。よく乾かしてから、フィルターオイルを塗布し使用してください。使用後は必ず容器のフタを閉めて保管してください。 容量17.1oz(507ml) 危険物の類別非危険物
1個
2,298 税込2,528
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 10A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
性能汎用特性 形状IECインレット 幅(mm)58.8 高さ(mm)50 質量(g)40 奥行(mm)22.4 定格電圧(V)AC/DC250 定格電流(A)10 漏洩電流0.5mA以下(DC250V/60Hz) 温度上昇30 保存温度(℃)-25~85 直流抵抗(max)30mΩ 絶縁抵抗(MΩ)100min(DC500V/1min)(20±15℃、65±20℃) 相数単相 安全規格認定:EN60939(NEMKO)、UL1283、CSA C22.2No.8準拠:電気用品安全法 耐振動10~55Hz(掃引1分間)1.5mm一定X、Y、Z各方向2時間 動作温度(℃)-25~85 端子ファストン RoHS指令(10物質対応)対応 耐電圧(V/sec)AC1500/60(ラインアース間)(20±15℃、65±20℃) 動作湿度(%RH)15~85 減衰量保証帯域(MHz)コモンモード:5~30(25dB保証)、ディファレンシャルモード:10~30(25dB保証) 保存湿度(%RH)5~85
1個
1,598 税込1,758
欠品中

個数 = 70。実装タイプ = スルーホール。誘電体材料 = セラミック。電圧範囲 = Maximum of 500 (Y1) V ac, Maximum of 760 (X1) V ac。静電容量範囲 = 470 pF → 4700pF。Vishay VY1 コンパクトサンプルキット. AC ライン定格セラミックディスクコンデンサです クラス X1 、 760 V ac 、クラス Y1 、 500 V ac. このサンプルキットには、合計 7 つの静電容量値と 10 個の静電容量値が含まれています。. 特長 単層 AC ディスク安全コンデンサ IEC 60384-14 第 3 版に準拠 10 kV パルスを通過させることができます 縮小サイズ ( コンパクト設計 ) 高信頼性 縦向き(インライン)のキンクリードまたはストレートリード
RoHS指令(10物質対応)対応
1キット
8,398 税込9,238
5日以内出荷

仕様Honeywellモデル31ローレンジ高精度ミニチュアロードセル. モデル31ローレンジ高精度ミニチュアロードセルは、50 → 500 gの張力と圧縮荷重の両方を測定します。 これらのモデルは同社の製品で最も精度が高く、頑丈なミニチュアロードセルです。 モデル31のステンレススチールの溶接構造は、軸外荷重の効果を排除するか、最小限に削減するように設計されています。 フルスケールの0.15 → 0.25 %の高精度が達成されます。 結合されたひずみゲージユニットは、溶接された17-4 PHステンレススチール製で、耐久性が向上しています。 このモデルには変更が加えられており、水中での用途に適合するよう完全に溶接されています。 モデル31張力 / 圧縮力ロードセルには、オスねじが付属しています。. 50 → 500 g mV/V出力 ステンレススチール ミニチュアデザイン 二重ダイアフラム構造 測定範囲力(圧縮、引張) 全幅(mm)25.4 (Dia.) 出力(定格負荷時)2mV/V 全高(mm)19.05 センサータイプミニチュア 材質(ハウジング)ステンレススチール 測定レンジ(力/負荷)Maximum of 226.79kg 動作温度(℃)(Min)-53、(Max)+121 最大電圧(V)(励起)5dc ターミナルタイプワイヤリード
1個
259,800 税込285,780
5日以内出荷

個数 = 15。実装タイプ = 表面実装。誘電体材料 = セラミック。電圧範囲 = Maximum of 1500V。最大電圧 = 1500V。静電容量範囲 = 10 pF → 82pF。QUAD HiFREQ VJ1111 MLCCシリーズ. VJ1111QUARF1KIT: 15値、1 → 8.2 pF VJ1111QUARF2KIT: 15値、10 → 82 pF VJ1111QUARF3KIT: 15値、100 → 1000 pF 黄色のインサートページ1枚を含むバインダー キットの内容についてはデータシートをご覧ください。
RoHS指令(10物質対応)対応
1個
25,980 税込28,578
5日以内出荷

Derating will limit the maximum load current at temperatures above 25 ℃. UL/cUL. Heat sink not included. For load current de-rating and heat sink details see manufacturers datasheet. Series PS Peak Switching Relay. AC switching to 280Vac AC load switching to 50A Peak voltage switching Panel mount Dimensions: H22.9 x W45.7 x D47.5
仕様最大負荷電流 = 50 A rms取り付けタイプ = パネルマウント最大負荷電圧 = 280 V rms最大電圧制御 = 32 Vスイッチングタイプ = DC電圧制御範囲 = 3 → 32 V dc最小負荷電流 = 40 mA出力装置 = SCR定格電圧範囲 = 90 → 280V ac寸法 = 45.7 x 58.4 x 23mm奥行き = 58.4mm RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

定格電圧 = 230V ac。ライト出力色 = オレンジ。実装ホールサイズ = 12.7mm。ランプタイプ = ネオン。終端タイプ = リードワイヤ。ベゼルスタイル = 突起。ベゼル色 = クロム。長さ = 41.9mm。UL, CSA. 12.7mm Mount Neon Indicators, Low Profile. Suitable for 1.14mm panel thickness Length 41.9mm Wire leads maximum insulated outside diameter 2.5mm x 200mm long (including 10mm stripped length) Chrome bezel 16mm diameter
RoHS指令(10物質対応)対応
1個
899 税込989
5日以内出荷