仕様サイズ = 10 mm
特徴 = 組み合わせ
全体長さ = 160 mm
仕上げ = クロム
材質 = クロームバナジウム鋼
The RS Pro Combination Ratchet Spanner. The RS Pro Combination Ratchet Spanner is a product, suitable for professionals or enthusiasts. Manufactured with quality in mind, from a chrome vanadium steel. Delivers a super smooth motion in both directions, ensures a hard-wearing essential tool for any environment, especially useful for automotive technicians. RS Pro combination ratchet spanners are available in various sizes: 8 mm, 10 mm, 11 mm, 13 mm, 17 mm, 19 mm, 22 mm, 24 mm, 30 mm. Features & Benefits ; Metric ratcheting combination spanners ; Manufactured to ANSI from Chrome Vanadium Steel ; Bright Chrome finish