用途
Races:CrMo
Balls:CrMo (HRC 61-66)
Retainer:Nylon
Sealing:Rubber LLU (full contact)
Grease: Multemp SRL (Kyodo Yushi)
Tolerance:ABEC-3
Quantity of balls:26 pcs
Dimension of balls:2.778mm(7/64)
Basic dynamic load rating:3.150 kN
Basic static load rating:2.210 kN
サイズ30.15×39.0×6.5