NBK4日以内出荷
低い周波数帯の振動対策が可能。防振ゴムでは取り切れない振動に対しても減衰効果を発揮します。(対象振動周波数防振ゴム:20~30Hz、防振マウント(フット型・減衰バネ):7~16Hz)。既存設備の振動対策を簡単に行うことが可能。製品の高さが低く(54mm)、設備の下に設置するだけで簡単に振動対策を行うことができます。材質がアルミのため、重量による設置の手間がありません。障害振動に合わせた減衰性能の調整が可能。制振材ガイドを回すだけで簡単に減衰性能の調整ができます。以下特性グラフ:A~Fが示す7~16Hzの範囲内で調整が可能です。
材質[カバー・ベース]VFM:アルミ鋳物/VFM-R1:A5052、[ストッパーカバー]SUS304、[ばね]ステンレス、[ゴム板]NBR、[防振材]粘弾性材質量(kg)1寸法A(mm)146寸法D(mm)68寸法E(mm)15表面処理アルマイト処理寸法B(mm)136寸法C(mm)48.5~51.5 ※使用高さ固有振動数(Hz)5RoHS指令(10物質対応)対応対象振動周波数(Hz)7