AC/ACコンバータ東京理工舎取扱い終了
周波数可変ができます。(標準は50/60Hz切換)電圧可変ができます。(0~130V)高精度の基準正弦波と出力電圧を高速で比較制御を行い、電源波形の歪、非線形負荷に影響されずに、低歪の電圧波形を出力します。瞬時停電(約30mS)も補償されます。組込に便利なラックマウントに対応。
仕様ソフトアップ時間/0.25(TIME・VRで可変)制御信号/電流信号(4~20mA)・電圧信号(1~5V)(0~10V)内部設定器/MIN(下限設定)0~100%・DANP(勾配設定)100~0%・LIMIT(電流制限)120~10%・TIME(ソフトアップ)0.2~5秒質量(kg)13周波数(Hz)50/60±3外形寸法(奥行D×幅W×高さH)(mm)310×440×132.5電源単相2線温度上昇80deg以内定格入力電圧(V)100/110定格出力電流(A)10周波数安定度/±50ppm応答時間0.3mS出力周波数(Hz)50/60(切換)精度±30ppm絶縁抵抗(MΩ)50以上(DC500V)設定範囲電圧/0~130V力率0.56以上使用周囲湿度35~95%絶縁耐圧AC1500V 1分間負荷変動0~100%周囲温度(℃)0~40(~50軽減)定格出力電圧(V)100/110過電流保護250%で瞬時に出力電圧降下保護動作継続の場合運転停止(自己保持)定格電圧変動範囲85~121V効率83%以上出力電圧精度0.9V以下波形歪0.7%(抵抗負荷)負荷力率+20~-20%