日本精器5日以内出荷
操作が簡単。床に設置できるので、手を汚さず、かがむことがなく、ドレン等の排出作業を短時間で行うことができます。中圧(1.4MPa)まで使用可能。使用圧力は0~1.4MPaまで使用可能です。優れたシール性。弁座にPTFEを使用しているのでシール性に優れています。優れた耐久性。過酷な耐久テストをクリア。コンパクト。高さを抑えたコンパクトタイプ。ロック機構付(オプション)。ペダルを踏むとロックされ、バルブが開いた状態を維持します。再度踏み込むとロックが解除させれます。底面ゴム板付(標準装備)。バルブが滑らないように、ゴム板が標準装備されています。
材質【ボールバルブ】黄銅取付2-M5材質(本体)アルミダイカスト呼び径8Aポート数2ポート有効断面積(mm2)8管接続口径【IN】Rc1/4、【OUT】Rc1/4使用圧力(MPa)0~1.4使用流体空気/ドレン/水耐圧力(MPa)2.1周囲温度(℃)0~60Cv値0.42踏込力(N)200