用途冷房・除湿・送風種別床置き寸法(mm)排気ホース:約Φ150×1500、排水ホース:内径Φ16× 外径Φ17.5×L1000色ホワイト電源(V)AC10050/60Hzコード長さ(m)1.8本体質量(kg)約16首振なし風量2段階設定本体寸法(mm)奥行約288本体寸法(mm)高さ約697本体サイズ(mm)約W297×D288×H697本体寸法(mm)幅約297タイマー設定24時間送風口数1冷媒R134a運転モード冷風、除湿、送風運転音≦55dB冷房能力(kW)50Hz/0.8、60Hz/0.88