BOSCH(ボッシュ)3日以内出荷から4日以内出荷
フル充電で、100m以上のカットが可能(ProCORE18V4.0Ah、石膏ボード厚さ12mm、3.2mmビット使用時)。モーターブレーキ搭載。再始動安全機構。LEDライト搭載。
用途石膏ボードの切断、くりぬき作業定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)268×80×90コレット径(Φmm)3.0、3.2、3.96、6.0、6.35
BOSCH(ボッシュ)3日以内出荷
作業場所を選ばず、軟鋼板1.6mmが切断可能です。コード式700W相当のハイパワーです。エルゴノミクスデザインで操作性がUP。メタルフランジ採用で耐久性がUP。バッテリーを守るECP機能搭載です。切りカス下出しです
用途金属板の直線・曲線切断、金属板の中抜き切断※狭い曲線の切断に適しています。質量(kg)1.7定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)313×83×156ストローク数(min-1[回/分])1400能力(mm)軟鋼板1.6、アルミニウム2.0最小切断半径(mm)40パンチ径(Φmm)5RoHS指令(10物質対応)対応振動3軸合成値(m/s2)切断4.8
BOSCH(ボッシュ)¥139,800税込¥153,780
1セット(1セット)
4日以内出荷
作業場所を選ばず、軟鋼板1.6mmが切断可能です。コード式700W相当のハイパワーです。エルゴノミクスデザインで操作性がUP。メタルフランジ採用で耐久性がUP。バッテリーを守るECP機能搭載です。切りカス下出しです
用途金属板の直線・曲線切断、金属板の中抜き切断※狭い曲線の切断に適しています。セット内容本体、5.0Ahバッテリー(A1850LIB)×1個、充電器(GAL1880CV)質量(kg)2.33定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)313×83×156ストローク数(min-1[回/分])1400能力(mm)軟鋼板1.6、アルミニウム2.0充電時間(分)約68(空→80%ターボ充電)、約79(空→フル充電)最小切断半径(mm)40パンチ径(Φmm)5振動3軸合成値(m/s2)切断4.8