絞り込み
ブランド
- モノタロウ(5)
- SIEMENS(249)
- IDEC(和泉電気)(119)
- NKKスイッチズ(旧:日本開閉器)(92)
- 富士電機(82)
- シュナイダーエレクトリック(73)
- ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(63)
- omron(オムロン)(50)
- アイマーク(20)
- SUS(エスユーエス)(11)
- Aratas(旧:omron)(11)
- ユーボン(9)
- 篠原電機(8)
- サンミューロン(8)
- エスコ(7)
- APEM(7)
- EATON(イートン)(5)
- ナカマック(5)
- EAO(4)
- 三菱電機(3)
- ブランドをもっと見る
エコロジープロダクト

レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262アズワン品番65-7842-31
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9252アズワン品番65-7841-34
スイッチモジュール コンタクトブロック ネジターミナル
SIEMENS¥21,980税込¥24,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。LED ( 24 V ac/dc )内蔵の LED モジュール、アンバー、ねじ端子、フロントプレート取り付け用、ゾーン 1-2 :本質安全仕様●シリーズ:SIRIUS ACT●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2745アズワン品番65-7831-75
スイッチモジュール コンタクトブロック ネジターミナル
SIEMENS¥5,598~税込¥6,158~1個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック ネジターミナル
SIEMENS¥9,998税込¥10,9981個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。LED ( 6-24 V ac/dc )内蔵の LED モジュール、アンバー、ねじ端子、フロントプレート取り付け用仕様●シリーズ:SIRIUS ACT●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2549アズワン品番65-7830-89
スイッチモジュール コンタクトブロック 24 V ac/dc ねじターミナル
SIEMENS¥11,980税込¥13,1781個7日以内出荷LED (6-24 V ac/dc)内蔵のLEDモジュール、白色、ねじ止め端子、フロントプレート取り付け用仕様●ブロックのタイプ:ライトブロック●シリーズ:SIRIUS ACT●定格電圧:24V ac/dc●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●コード番号:173-6833アズワン品番65-7826-90
スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ねじターミナル
SIEMENS¥11,980税込¥13,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●シリーズ:SIRIUS ACT●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2271アズワン品番65-7830-92
スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ケージクランプターミナル
SIEMENS¥11,980税込¥13,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック 24 → 240 V ac ねじターミナル
EAO¥6,398税込¥7,0381個7日以内出荷EAO の照光エレメントは、動作電圧が 24 → 240 V ac で DC も動作します。動作電流は 20 mA で、LED の色は白です。0.010 kg の軽量化を実現しています ねじ止め Terminal 接続方式 瑠美強度: 900 → 1400 mcd仕様●ブロックのタイプ:ライトブロック●定格電圧:24 - 240V ac●末端様式:ネジ●コード番号:200-4174アズワン品番65-7805-04
スイッチモジュール コンタクトブロック 230 V ac ねじターミナル
SIEMENS¥9,598~税込¥10,558~1個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック 230 V ac ケージクランプターミナル
SIEMENS¥10,980税込¥12,0781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック 230 V ac ケージクランプターミナル
SIEMENS¥9,998税込¥10,9981個7日以内出荷Siemens LEDSiemens LED 白色インジケータモジュールは、スプリング Terminal Type 接続で 230 V ac 駆動です。これはフロントプレートブロックに取り付けられています。特長と利点さまざまな色のタイプが用意されています 従来のシステムに加えて、高度な機能にも対応用途電気制御 電子システム認定 CCC 認定 CE認定 CSA 認定 DIN EN61373 EAC 承認 IEC 60068-2-27 IEC 60068-2-6 IP20等級 IP40等級 UL認定仕様●ブロックのタイプ:ライトブロック●シリーズ:SIRIUS ACT●定格電圧:230V ac●照明タイプ:LED●定格電流:20mA●コード番号:173-6832アズワン品番65-7798-65
スイッチモジュール コンタクトブロック 110 V ac ねじターミナル
SIEMENS¥9,398税込¥10,3381個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。LED ( 110 V ac )内蔵の LED モジュール、アンバー、ねじ端子、フロントプレート取り付け用仕様●シリーズ:SIRIUS ACT●定格電圧:110V ac●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2576アズワン品番65-7835-27
スイッチモジュール コンタクトブロック 110 V ac ケージクランプターミナル
SIEMENS¥9,998税込¥10,9981個7日以内出荷LED (110 V ac)内蔵のLEDモジュール、白色、スプリング式端子、フロントプレート取り付け用仕様●ブロックのタイプ:ライトブロック●シリーズ:SIRIUS ACT●定格電圧:110V ac●照明タイプ:LED●定格電流:20mA●LED含む:あり●コード番号:181-2880アズワン品番65-7808-41
スイッチモジュール コンタクトブロック 110 V ac ケージクランプターミナル
SIEMENS¥10,980税込¥12,0781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●シリーズ:SIRIUS ACT●定格電圧:110V ac●照明タイプ:LED●定格電流:20mA●LED含む:あり●コード番号:193-3774アズワン品番65-7833-37
スイッチモジュール コンタクトブロック
SIEMENS¥5,798税込¥6,3781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。LED ( 24 V ac/dc )内蔵の LED モジュール、赤色、スプリングタイプ端子、フロントプレート取り付け用、ゾーン 1 → 2 :本質安全仕様●シリーズ:SIRIUS ACT●照明の色:赤●照明タイプ:LED●定格電流:20mA●LED含む:あり●コード番号:193-2763アズワン品番65-7838-27
スイッチモジュール コンタクトブロック
SIEMENS¥5,998~税込¥6,598~1個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック
SIEMENS¥10,980税込¥12,0781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。LED ( 6-24 V ac/dc )内蔵の LED モジュール、赤色、スプリングタイプ端子、フロントプレート取り付け用仕様●シリーズ:SIRIUS ACT●照明の色:赤●照明タイプ:LED●定格電流:20mA●LED含む:あり●コード番号:193-2578アズワン品番65-7831-01
コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル
SIEMENS¥7,998~税込¥8,798~1個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
コンタクトブロック&ホルダ 24 時間 ... 24 V ケージクランプターミナル
SIEMENS¥19,980税込¥21,9781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。3 モジュール用ホルダ、金属、1 NO、1 NC、LED モジュール、緑色、24 V ac/dc、スプリングタイプ Terminal仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電圧:24 ... 24V●照明タイプ:LED●LED含む:あり●コード番号:193-2717アズワン品番65-7835-76
コンタクトブロック NC 5 → 500 V ac/dc ケージクランプターミナル
SIEMENS¥6,498税込¥7,1481個7日以内出荷1つのコンタクト素子付きコンタクトモジュール、1 NC、金めっきコンタクト、スプリング式端子、フロントプレート取り付け用仕様●ブロックのタイプ:コンタクトブロック●シリーズ:3SU1●定格電圧:5 → 500V ac/dc●定格電流:10A●コード番号:180-9512アズワン品番65-7809-98
コンタクトブロック 5 ~ 500 V ac/dc ケージクランプターミナル
SIEMENS¥9,998税込¥10,9981個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。2 つのコンタクト素子付きコンタクトモジュール、1 NO 立ち上がり + 1 NC ラギング、スプリングタイプ端子、フロントプレート取り付け用仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電流:6A●コード番号:193-2732アズワン品番65-7820-69
コンタクトブロック 5 ~ 240 V ac/dc
SIEMENS¥11,980税込¥13,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電流:6A●コード番号:193-4701アズワン品番65-7834-70
コンタクトブロック 110 V ねじターミナル
SIEMENS¥22,980税込¥25,2781個7日以内出荷Siemens 3SU1 シリーズは、24 V dc の LED を内蔵するトラフィックライト LED モジュールです。定格サージ電圧 4 kV です。動作温度範囲は -25 → +70 ℃ です保護等級は IP40、IP20 です 最大消費電流: 40 mA AC と DC の両方での動作に適したマルチカラー LED 光源です仕様●ブロックのタイプ:ライトブロック●シリーズ:3SU1●定格電圧:110V●照明タイプ:LED●末端様式:ネジ●コード番号:197-3307アズワン品番65-7824-12
凡例プレート 1袋 720個入
SIEMENS¥229,800税込¥252,7801袋(720個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:印刷用のラベル●シリーズ:SIRIUS ACT●コード番号:193-3905アズワン品番65-7833-20
凡例プレート 1袋 10個入
SIEMENS¥11,980~税込¥13,178~1袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。ラベルホルダにスナップオン又は接着するためのラベルプレート、ラベルサイズ 12.5 x 27 mm、黒色ラベル、白色フォント、銘:フォルト仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2393アズワン品番65-7821-60
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。ラベルホルダにスナップするか接着するためのラベルプレート、ラベルサイズ 12.5 x 27 mm、黒色ラベル、白色フォント、グラフィックシンボル: 1 2仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2588アズワン品番65-7820-86
凡例プレート 1袋 10個入
SIEMENS¥12,980税込¥14,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2313アズワン品番65-7831-39
凡例プレート 1袋 10個入
SIEMENS¥22,980税込¥25,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。エンクロージャに接着するためのラベルプレート、ラベルサイズ 22 x 22 mm、黒色ラベル、白色フォント、銘:エラー仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2689アズワン品番65-7832-04
凡例プレート 1袋 10個入
SIEMENS¥11,980~税込¥13,178~1袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入
SIEMENS¥12,980税込¥14,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。ラベルホルダにはめ込む、又は接着するためのラベルプレート、ラベルサイズ 27 x 27 mm、黒色ラベル、白色フォント、銘:緊張感仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-3700アズワン品番65-7819-90
凡例プレート 1袋 10個入
SIEMENS¥22,980税込¥25,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。エンクロージャへの接着用ラベルプレート、ラベルサイズ 22 x 22 mm、黒色ラベル、白色フォント、銘:緊急スイッチオフ仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2691アズワン品番65-7820-53
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2185アズワン品番65-7838-60
凡例プレート 1袋 10個入
SIEMENS¥22,980税込¥25,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。エンクロージャに接着するためのラベルプレート、ラベルサイズ 22 x 22 mm、黒色ラベル、白色フォント、銘: Montee仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2694アズワン品番65-7817-65
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。ラベルホルダにスナップするか接着するためのラベルプレート、ラベルサイズ 12.5 x 27 mm、黒色ラベル、白色フォント、銘:閉じる仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2400アズワン品番65-7837-15
凡例プレート 1袋 10個入
SIEMENS¥22,980税込¥25,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。エンクロージャへの接着用ラベルプレート、ラベルサイズ 22 x 22 mm、黒色ラベル、白色フォント、銘:テスト仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2668アズワン品番65-7817-95
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。ラベルホルダにスナップオン又は接着するためのラベルプレート、ラベルサイズ 12.5 x 27 mm、黒色ラベル、白色フォント、銘: Avant仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-3605アズワン品番65-7817-70
凡例プレート 1袋 10個入
SIEMENS¥10,980~税込¥12,078~1袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。