材質絶縁本体:66ナイロン樹脂 UL94 V-0、導電板:銅、スプリング:SUS、記名板:PVC(白)、ボタン:66ナイロン樹脂 UL94 V-0形状1段色橙取付方式DIN35mm定格絶縁電圧(V)AC・DC 500端子間ピッチ(mm)3.5温度上昇導電金具の温度上昇値35℃以下準拠規格JIS C 8201―7―1 NECA C 2811(旧JIS C 2811)電線仕様-太さ(mm2)(JIS)1.5定格インパルス耐電圧(kV)6~8定格通電電流(A)17結線方式スプリングロック使用環境条件周囲温度-25℃~+60℃(氷結又は、結露しないこと)相対湿度45~85%適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)構成部品中間板:VTX-1.5/2、側板:VTX-1.5/2E・VTX-1.5/2E1、記名板:AM-10、レール:DAV4、止め金具:SDV-3電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間
材質記名板:PVC(白)形状1段取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)電線太さ(mm2)(JIS)0.5、0.75、1.25、1.5、2相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6,9,13,17,24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0構成部品中間板:VTX-2/4、側板:VTX-1.5/4E、VTX-1.5/4E1、記名板:AM-10、レール:DAV4、止め金具:SDV-3電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間
材質絶縁本体:66ナイロン樹脂 UL94 V-0、導電板:銅、スプリング:SUS、記名板:PVC(白)、ボタン:66ナイロン樹脂 UL94 V-0形状1段色青全長L(mm)【端子台】端子幅(4.2)×極数(P)+側板2枚(4)定格絶縁電圧(V)AC DC500温度上昇導電金具の温度上昇値35℃以下準拠規格JIS C 8201-7-1、NECA C 2811(旧JIS C 2811)定格インパルス耐電圧(kV)6~8周囲温度(℃)-25~+60(氷結又は、結露しないこと)相対湿度45~85%結線方式スプリングロック絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)構成部品【中間板】VTX-2/3【側板】VTX-1.5/3E VTX-1.5/3E1【記名板】AM-10【レール】DAV4【止め金具】SDV-3耐電圧(V/min)【商用周波】3000電線むき長さ(mm)10~11
材質記名板:PVC(白)形状1段色赤取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)電線太さ(mm2)(JIS)0.5、0.75、1.25、1.5、2相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6,9,13,17,24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0構成部品中間板:VTX-2/3、側板:VTX-1.5/3E、VTX-1.5/431、記名板:AM-10、レール:DAV4、止め金具:SDV-3電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間
材質記名板:PVC(白)形状1段取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6,9,13,17,24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間
材質記名板:PVC(白)形状1段色緑(アース端子)取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)電線太さ(mm2)(JIS)0.5、0.75、1.25、1.5、2相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6,9,13,17,24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間