ワンダーキット(3件のレビュー)当日出荷
可変式レギュレータを使用した電源基板です。電圧を3V~9Vの範囲で自由に可変できるので、各種実験、電池代わりの電源などにご使用いただけます。【電池代わりの電源にする場合】。電圧選択ピンの選択だけで、電池仕様の3V,6V,9Vを簡単に出力することができます。【12Vと(3Vor5Vor6Vor9V)など2系統の電源が必要な場合】。入力のスルー(通過)端子が有りますので電源に使用している12Vも出力としてご使用いただけます。可変式レギュレータを通過した出力と合わせて2系統の出力を同時に使用することができますので、異なる電源電圧が2種必要な基板を使用する場合でも複数の電源を必要としません。【保護回路素子】。過電流保護として、ポリスイッチ(自己復帰型ヒューズ)が入っています。出力の短絡、過電流状態の継続などがあった場合は出力回路を遮断する様になっています。また、ポリスイッチが働いて出力回路が遮断されている時は、LED(黄色)が点灯するので動作状態が一目で確認できます。
取付方式プリント基板結線方式ネジ極数2P基板寸法(幅W×奥行D×高さH)(mm)69.8×40.6×29(ハンダ部含む)出力2系統CN3[PASS OUT]/スルー(通過)出力 12V(電源電圧)CN4[OUT]/可変出力:3.0~9.0V(CN7で選択、VR2で調整)、固定出力:3V or 5V or 6V or 9Vから選択可(CN7で選択)電源電圧(V)DC12、DCジャックΦ2.1センタープラス、2Pねじ止め端子動作電流(mA)最大900(負荷・出力電圧によって変化します)保護回路ポリスイッチ(過電流保護、自己復帰型ヒューズ使用)最大電流(mA)250/3V、350/5V、400/6V、900/9V(使用環境温度25℃の時、電圧の微調整はVR1[ADJ]で可)