CKD8日以内出荷から13日以内出荷
高剛性、長寿命、高精度を追求した進化系リニアスライドハンドです。HPシリーズは、長寿命シリンダです。摺動部の最適化により長寿命と安定稼働を実現しました。【高剛性】従来比30%剛性アップ。従来品よりもガイド剛性をアップしたことで、許容モーメントアップを実現しました。【高精度】繰返し精度±0.01mm。ガイドレールとフィンガーの一体構造により高剛性・高精度を実現します。【耐久性】耐久性が従来品(LSH)と比較し、2倍。パッキン部の設計を最適化。摺動技術を極め、実現しました。【作業工数削減】高精度位置決め±0.025mm。把持センターを基準とした「位置決め穴」の追加により、微調整なしに再現性の高い取付が可能です。取付調整工数の削減や再現性向上に貢献します。【生産性向上】レールプレート方式を採用することにより、ロボットや設備にハンドをつけたままスイッチ交換を可能にしました。現場での交換工数削減に貢献します。
用途ワークのハンドリングに、防じん対策に使用流体圧縮空気フィンガ基本形最高使用圧力(MPa)0.7繰返し精度(mm)±0.01