減速比120質量(kg)165出力(kW)5.72種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000慣性モーメント(kg・m2)0.00576定格トルク(N・m)2548許容モーメント(N・m)12740バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)1540モーメント剛性(Nm/arc.min.)8320
減速比240質量(kg)480出力(kW)19.78種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000慣性モーメント(kg・m2)0.0114定格トルク(N・m)8820許容モーメント(N・m)44100バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)4900モーメント剛性(Nm/arc.min.)37730
出力(kW)7.03減速比170定格トルク(N・m)3136定格回転数(min-1[r.p.m])15定格寿命(時間)6000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)1570モーメント剛性(Nm/arc.min.)12740慣性モーメント(kg・m2)0.0034質量(kg)305許容モーメント(N・m)20580種類ギヤヘッド
減速比153出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比79出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
減速比121出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比66出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
出力(kW)0.38減速比105定格トルク(N・m)167定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容モーメント(N・m)882種類ギヤヘッド
出力(kW)0.26減速比43定格トルク(N・m)58定格回転数(min-1[r.p.m])30定格寿命(時間)6000許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容モーメント(N・m)196種類ギヤヘッド
減速比121出力(kW)0.38種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)167許容モーメント(N・m)882バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容入力回転数(min-1[r.p.m])3500
出力(kW)0.26減速比31定格トルク(N・m)58定格回転数(min-1[r.p.m])30定格寿命(時間)6000許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容モーメント(N・m)196種類ギヤヘッド
減速比54出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
減速比81出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比43出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
減速比153出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])23許容入力回転数(min-1[r.p.m])3500
減速比101出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比233出力(kW)0.594種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)265許容モーメント(N・m)980バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)147モーメント剛性(Nm/arc.min.)1068許容出力回転数(min-1[r.p.m])15許容入力回転数(min-1[r.p.m])3500
出力(kW)0.22減速比243定格トルク(N・m)98定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容出力回転数(min-1[r.p.m])14許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容モーメント(N・m)686種類ギヤヘッド
減速比103出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
出力(kW)0.594種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)265許容モーメント(N・m)980バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)147モーメント剛性(Nm/arc.min.)1068許容入力回転数(min-1[r.p.m])3500