セット内容リチウムイオン電池(BSL1220M)×2個、急速充電器(UC12SL)、ケース、No.2プラスビット、電池カバー寸法(mm)全長150×全高217×センタハイト29(BSL1220M装着時)質量(kg)1.1(BSL1220M装着時)最大トルク(N・m)低速:約38/高速:約17打撃数(min-1[回/分])0~3200無負荷回転数(min-1[r.p.m])低速:約0~350/高速:約0~1400モーター直流モーター先端形状六角軸二面幅:6.35ねじ締め能力(mm) 小ねじ6ねじ締め能力(mm) 木ねじΦ5.8×45寸法(全長×全高×全幅W)(mm)166×217×65(蓄電池装着時)使用電池スライド式リチウムイオン電池(BSL12xxシリーズ)本体形状ピストル型作業量(目安)なげしビス締め:呼び径4.5mm×長さ90mm(ラワン材・下穴なし)/約40本蓄電池電圧(V)10.8能力(mm) 普通ボルトM5~M12能力(mm) 高力ボルトM5~M10充電時間(分)約30蓄電池容量(Ah)2六角軸二面幅(mm)6.35締付トルク(N・m[kgf・cm])最大:110[1120]、M12高力ボルト(強度区分12.9)、ヘグザゴンソケット使用