制御機器 :「etc 取り付け」の検索結果
制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。
関連キーワード
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
仕様●シリーズ:DD14●定格電流:2A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9509
アズワン品番65-7778-43
1個
¥7,198
税込¥7,918
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard an
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 60.9 x 47mm●コード番号:188-9659
アズワン品番65-7784-47
1個
¥4,998
税込¥5,498
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
仕様●シリーズ:DD14●定格電流:4A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9504
アズワン品番65-7784-96
1個
¥6,798
税込¥7,478
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 65.9 x 47mm●コード番号:188-9514
アズワン品番65-7659-63
1個
¥6,798
税込¥7,478
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499
アズワン品番65-7777-05
1個
¥6,898
税込¥7,588
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 65.9 x 47mm●コード番号:188-9500
アズワン品番65-7749-30
1個
¥6,898
税込¥7,588
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9506
アズワン品番65-7776-35
1個
¥6,398
税込¥7,038
7日以内出荷
。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493
アズワン品番65-7784-94
1箱(10個)
¥89,980
税込¥98,978
7日以内出荷
My-Com series precision switches
Range of measurement and precision control switches
Very accurate switch point, with a repeat accuracy of ±0.001mm
Ruby or saphire switches
Nickel-plated brass housing, IP67 for the My-Com H75/80
PVC, 80 cm cable connection
Applications:quality control, jigs, positioning control, dilation control, small-scale shifts, etc.
仕様●本体形状:バレル形●出力タイプ:PNP●スイッチング周波数:0 → 10 Hz●ターミナルタイプ:ワイヤリード●取付けスタイル:ケーブル取り付け●スイッチング電流:50mA●最大DC電圧:36V●電源電圧:5 → 36V dc●ハウジング材質:黄銅、ニッケルめっき●IP評価:IP50●LED状態表示:あり●長さ:29.5mm●寸法:28×8mm●RoHS適合状況:該当なし●コード番号:203-7004
アズワン品番68-4149-76
1個
¥83,980
税込¥92,378
13日以内出荷
壁面取付の他に、電柱・ポール取付用穴(ステンレスバンド用)が背面側に設けてあります。
収納機器(小型HUB・トランシーバ・パッチパネル・電源用ブレーカ・コンセントetc)
カバーの着脱は、スライド方式です。
カバー上部はかぶせ式になっていますので、防水性に優れています。
外観は全体にソフトなRをつけ、各コーナーもR形状です。
天井部は屋外寒冷地での積雪防止のため、傾斜が付いています。
高所取付時の、カバー落下防止用として、ひもが付属されています。
色Nホワイトグレー色(N8.5)
材質AAS樹脂
保護等級IP44
カバーかぶせスライド式
板厚(mm)(ボックス)カバー、ボデー:2~3
設置場所屋内・屋外
RoHS指令(10物質対応)対応
1週間の中で毎日異なった時間のON-OFF制御が出来ます。
1週間の中で長時間のON-OFF制御が出来ます。
パルス動作が出来ます。(パルス幅設定変更が出来ます。1~239秒)
停電補償は、時計とメモリーバックアップで5年間です。
暗い場所でも見やすいバックライト方式の液晶デジタル表示です。
用途産業用各種機械の自動運転、自動停止、試験設備等、また省エネルギー分野への導入が最適です。
【工場用】
冷暖房機器、メッキ装置・ボイラー自動運転、電気炉、成形機、半田溶解装置、乾燥装置、印刷機、etc
【農業・制御通信機器用】
ポンプ自動運転、各種制御盤、乾燥機、節水装置、各種自動化機器、etc
【一般用】
広告塔、自動販売機、防犯装置、業務用エアコン、B.G.M、etc
電源電圧AC100-200V(共用)
トラスコ品番324-9531
質量(g)200
周波数(Hz)50/60共用
消費電力(W)10
出力接点出力(1a)
定格接点/抵抗負荷 AC250V、15A
寸法(幅W×奥行D×高さH)(mm)50×68.5×100
使用周囲温度(℃)-10~50
パルス幅1~239秒
取付け方法表面取付型DINレール型
最小設定時間1分又は、1秒
使用周囲湿度35~85%RH
動作モード24時間+7日間
許容電圧変動範囲/AC85V~AC230V
停電補償時間累積5年間(リチウム電池使用)
回路1回路
時間精度±15秒/月(25℃)
設定回数16回(ON、OFF動作又は、31パルス動作)
1台
¥15,980
税込¥17,578
当日出荷
HCT-1000システムはSMTコンポーネントの取外しと取付けが出来る、完全プログラム可能なハンドヘルドコンベクションリワークツールです。
それは内部または外部の熱電対フィードバックでデジタル制御します。
またプログラムを最大50プロファイルの保存ができ、コンポーネントの取付けと取外しに有効な一体型バキュームチューブを備えています。
セット内容コントローラー(HCT-PS1000)、ハンドピース(HCT-HV1)、フットスイッチ(PCT-FS2)、熱電対(AC-TCK-24-26)、ノズルアダプター(HNA-1)、ノズル(HN-J0005)、電源コード
質量(kg)5
電源(V)100-240VAC/50-60Hz
消費電力(W)600
寸法(幅W×奥行D×高さH)(mm)179×229×152
制御温度(℃)100-450
ノズル直径(mm)5
ノズルタイプ丸型
1台
¥499,800
税込¥549,780
60日以内出荷
AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)30.89
幅(mm)12.55
極数9
シリーズSD
定格電流(A)5
深さ(mm)15.65
材質(ハウジング)鋼
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
結線方法はんだ
オス・メスメス
実装タイプパネルマウント
コネクタタイプ(Dコネクタ)標準D-Sub
接続方向ストレート
1袋(50個)
¥5,698
税込¥6,268
7日以内出荷
AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)53.09
幅(mm)12.55
極数25
シリーズSD
定格電流(A)5
深さ(mm)15.65
材質(ハウジング)鋼
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
結線方法はんだ
オス・メスメス
実装タイプパネルマウント
コネクタタイプ(Dコネクタ)標準D-Sub
接続方向ストレート
1袋(50個)
¥6,398
税込¥7,038
7日以内出荷
クリップオンABSフロントトリム(ライトグレーRAL 7035) x 2. ミニタワーの場合は120 x 230 mmケースを注文. Mettecフロントパネルキット. フロントベゼルに直接取り付け可能な厚さ2 mmの陽極酸化処理アルミ製パネル、メンブレンキーボード、LED、スイッチなどを取り付けるための深さ2 mmの収納部 シルクスクリーン印刷に最適 陽極酸化処理(クリア)仕上
仕様パネルタイプ = Front Panel奥行 = 2mm高さ = 130mm長さ = 320mm材質 = アルミニウム色 = 透明併用可能製品 = Mettecケース
色透明
RoHS指令(10物質対応)対応
1個
¥6,898
税込¥7,588
5日以内出荷
クリップオンABSフロントトリム(ライトグレーRAL 7035) x 2. ミニタワーの場合は120 x 230 mmケースを注文. Mettecフロントパネルキット. フロントベゼルに直接取り付け可能な厚さ2 mmの陽極酸化処理アルミ製パネル、メンブレンキーボード、LED、スイッチなどを取り付けるための深さ2 mmの収納部 シルクスクリーン印刷に最適 陽極酸化処理(クリア)仕上
仕様パネルタイプ = Front Panel奥行 = 2mm高さ = 65mm長さ = 200mm材質 = アルミニウム併用可能製品 = Mettecケース
色透明
RoHS指令(10物質対応)対応
1個
¥3,998
税込¥4,398
5日以内出荷
クリップオンABSフロントトリム(ライトグレーRAL 7035) x 2. ミニタワーの場合は120 x 230 mmケースを注文. Mettecフロントパネルキット. フロントベゼルに直接取り付け可能な厚さ2 mmの陽極酸化処理アルミ製パネル、メンブレンキーボード、LED、スイッチなどを取り付けるための深さ2 mmの収納部 シルクスクリーン印刷に最適 陽極酸化処理(クリア)仕上
仕様パネルタイプ = Front Panel奥行 = 2mm高さ = 100mm長さ = 320mm材質 = アルミニウム色 = 透明併用可能製品 = Mettecケース
色透明
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
5日以内出荷
1 x フロントベゼル、2 x サイド押出成形板、トップカバー及びベースカバー、リアパネル押出、滑り止め脚4本、固定ねじ。.. METcase MettecタイプAケース. MettecタイプAケースは、アルミフロントベゼル、トップカバー及びベースカバー、押出サイドパネル及びリアパネルで構成されています。内部面のマスクと接点の増設により、高レベルのシールドが実現しました。Mettecケースのサイド押出成形板にあるガイドリッジを使って、基板を様々な位置に取り付けられます。. 特長と利点. アルミフロントベゼル、トップカバー及びベースカバー、押出サイドパネル及びリアパネル フロントベゼルにオプションのアルミフロントパネルの収納部を搭載 ベースパネルにアーススタッド搭載 基板取り付け用のサイド押出成形板にガイドリッジを装備 すべての部品が完全に統合されているため、強固なシールド性能が実現 完全組み立て済み 微粉粉体ポリエステル仕上げ アンスラサイトグレーRAL7016又はオフホワイトRAL9002. 用途. MettecタイプAケースは、小型卓上及びポータブル電子機器用に設計されています。測定及び制御技術、医療、ラボ、コンピュータ及びネットワーク向け周辺機器の用途に対応します。
仕様奥行き = 230 mm幅 = 180 mm高さ = 85 mm外形寸法 = 230 x 180 x 85mmシリーズ = Mettec
材質アルミニウム
色白
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
5日以内出荷
Brainboxes PoE イーサネット - シリアルデバイスサーバーBrainboxes PoE イーサネットからシリアルデバイスサーバー( Power over Ethernet 対応)は、RS232 シリアルポート 2 つにアクセスできる最先端のデバイスです。ES シリーズは、シンプルですぐにネットワーク接続できるシリアルポートを提供します。Web インターフェイスを使用すると、任意のブラウザを使用して、ローカルネットワークまたはインターネット経由でシリアルポートを安全に設定および制御できます。このデバイスには、Android タブレット、PC 、電話などのネットワークデバイスから TCP/IP ソケットでアクセスできます。特長と利点Power over Ethernet IEEE802.3af 対応の 2 ポート RS-232 です データ転送速度: 110 → 1,000,000ボー 使いやすいインターフェイス 簡単に使用可能 強力な操作性 シリアルポートトンネリングにより、あらゆる距離のシリアルケーブルの交換が可能 ソフトウェア不要 オプションの DIN レール取り付けキット用途モデム POS プリンタ 産業機器認定CE
仕様最大ボーレート = 1Mbit/s
RoHS指令(10物質対応)対応
1個
¥32,980
税込¥36,278
5日以内出荷
SiemensインバータSiemensSINAMICSG120C3相インバータドライブの電流は、長さ73mm、8.2A、9.5Aです。6SL3210インバータシリーズに属しています。これは、ベクトル制御ドライブタイプで使用できます。6つのデジタル入力と1つのアナログ入力に加え、2つのデジタル出力と1つのアナログ出力を備えています。特長と利点内蔵ファンを使用した空冷周囲温度:-10℃~40℃パネル取り付けインバータドライブすべての側面にプラグインねじ端子Profinetフィールドバス通信タイプPTC、KTY、およびThermoClickインターフェイス広い範囲の出力周波数用途HVDC電源供給HVDC電源供給可変周波数ドライブ可変周波数ドライブ認定CE認定C-Tick(RCM)の承認CUL認定IP20等級UL認定
仕様●許容入力:2.2 kW、3 kW●相数:3●電源電圧:400 V ac●許容電流値:±8.2 A, ±9.5 A●出力周波数:0 → 550Hz●併用可能製品:SINAMICS G120C●シリーズ:SINAMICS G120C●IP保護等級:IP20●フィールドバス通信タイプ:Profinet●STO:あり●実装タイプ:パネル取り付け●全体的な深さ:196mm
アズワン品番65-7361-25
1個
¥219,800
税込¥241,780
7日以内出荷
Siemens インバータSiemens SINAMICS G120C 三相インバータドライブの電流は 12.8 A、16.5 A で、4 kW、5.5 kW です。6SL3210 インバータシリーズに属しています。これは、OS センサなしのベクトル制御ドライブタイプで使用できます。6 つのデジタル入力と 1 つのアナログ入力に加え、2 つのデジタル出力と 1 つのアナログ出力を備えています。特長と利点内蔵ファンを使用した空冷 周囲温度: -10 ℃ ~ 40 ℃ パネル取り付けインバータドライブ すべての側面にプラグインねじ端子 Profinet フィールドバス通信タイプ PTC、KTY、および Thermo Click インターフェイス 広い範囲の出力周波数用途 HVDC 電源供給 HVDC 電源供給 可変周波数ドライブ 可変周波数ドライブ認定 CE 認定 C-Tick ( RCM )認定 CUL 認定 IP20 等級 UL 認定
仕様●許容入力:4 kW、5.5 kW●相数:3●電源電圧:400 V ac●許容電流値:±12.8 A, ±16.5 A●出力周波数:0 → 550Hz●併用可能製品:SINAMICS G120C●シリーズ:SINAMICS G120C●IP保護等級:IP20●フィールドバス通信タイプ:Profinet●ドライブタイプ:ベクトル制御●実装タイプ:パネル取り付け●全体の幅:225mm●コード番号:174-9036
アズワン品番65-7361-76
1個
¥269,800
税込¥296,780
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
ソケットorプラグソケット
定格電圧(V)250
定格電流(A)13
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ポール(形式)6+PE
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーメス
実装タイプケーブルマウント
接続方向ストレート
1個
¥1,398
税込¥1,538
翌々日出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
シリーズEcomateM
ソケットorプラグプラグ
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Max)+125
RoHS指令(10物質対応)対応
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
1個
¥1,298
税込¥1,428
7日以内出荷
Actuator button is not supplied with the switch and must be ordered separately。For a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.g。on - (on)。TE Connectivity - MPAシリーズスイッチ / アクセサリ。TE Connectivity MPAシリーズのミニチュア押しボタン式スイッチには、SPDT又はDPDTコンタクト構成の選択オプションがあり、モメンタリスイッチング又はオルタネートスイッチ機能とはんだ端子が装備されています。 これらのパネル取り付けスイッチの接触抵抗は10 mΩ未満で、絶縁抵抗は1000 MΩを超えます。 エポキシでシールされており、耐フラックス構造です。モメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●コンタクト定格電流:6 A @ 120 V ac●末端様式:ワイヤーラグ●コード番号:783-1062
アズワン品番65-7814-36
1個
¥3,898
税込¥4,288
7日以内出荷
産業用PC・PLCとLAN接続でき、Ethernet通信で制御可能な積層信号灯です。HTTP・Modbus/TCPなどの汎用プロトコルに対応し、簡単に操作可能。産業用PC/PLCから直接コマンド制御が可能です。接点出力ボード自体や接点点数削減ができます。SCADAや生産管理システムなどの状態・アラート表示も汎用プロトコルで可能です。モニター上のアラートだけはなく、生産現場になじみのある信号灯で見える化することによって、即座に情報を把握し、見落とし防止につながります。ホスト機器との接続を確認できます。ホストとの接続が途絶えた際にLEDユニットでお知らせすることで、ホスト間死活監視が可能になります。DC24Vで電源供給、RJ-45コネクタLANケーブルで制御ができます。バラ線と比較し配線工数が削減できます。
色ボディ:オフホワイト
定格電圧(V)DC24
寸法(Φmm)50
対応WD送信機対応製品(WDT-5LR-Z2):対応
消費電流(mA)最大290以下(LED5段・ブザー使用時)
通信方式Ethernet(IEEE802.3 準拠) 10BASE-T/100BASE-TX(Auto-MDI/MDI-X 対応)
使用周囲温度(℃)-20~+50
プロトコルHTTP(S) Modbus/TCP SOCKET
RoHS指令(10物質対応)対応
通信規格Ethernet制御
使用周囲湿度(%RH)90以下(氷結・結露なきこと)
仕様アクチュエータ色:黒●Vシリーズ密閉型Conturaロッカースイッチ. Carling Technologies社のContura Vシリーズは、パネル取り付け用に設計されたシールドロッカースイッチです。IP65 68防水スイッチは強化エンジニアリング材料で頑丈に造られており、埃、広範囲の水滴、浸水を完全に防止します。Contura Vスイッチは、UL1500 (船舶用製品に対する着火保護)の認定を受けています。このスイッチは、衝撃、振動、熱ショック、湿気、塩水飛沫への耐性を備えています。 照光式と非照光式を用意 ロッカースイッチContura Vシリーズは、標準の照光式 非照光式の両タイプがあり、白熱灯、ネオン、各種LED (スーパーブライト、 点滅、2色など)を備えています。 リムーバブルアクチュエータ Contura Vロッカースイッチでは、凡例デザインや色がさまざまに異なる取り外し可能ロッカーアクチュエータを幅広く取り揃え、パネル設計にあらゆるオプションを提供します。ロッカー面の取り外しと交換を迅速に行うために、便利なアクチュエータツールが個別に用意されています。(品番 665-562 665-562 を参照) スイッチの動作とコンタクト構成 Vシリーズのロッカーでは、単極 2極 3極コンタクト構成のモメンタリスイッチとラッチスイッチを選択できるので、さまざまな回路ソリューションを実現できます。 パネル取り付け 取り付けは簡単で、推奨されるパネルの切抜き(21.8 36.8)を作成した後は、パネル取り付けロッカースイッチを開口部にはめ込むだけです。マルチステップ取り付けウィングは、厚さ0.8 6.35 mmのパネルにしっかりと固定されます。 特長と利点 侵入保護: IP66 68 デュアルシール保護 振動、衝撃、熱ショック、湿度、塩水噴霧に対する耐性 複数の記号を選択できる交換式アクチュエータ 接続: 6.3 mmクイックコネクトブレード端子 SPST、SPDT、DPST、DPDT及び3PDTコンタクト構成 オン オフ、オン オフ オン、オフ オン オン、オン オン オンの切り替え操作 シールドロッカースイッチの代表的な用途 ロッカースイッチは、今日一般的に最もよく使用されている電気スイッチの1つです。Contura Vシリーズの防水スイッチは、過酷な環境向けに設計されています。主な用途: 船舶及び輸送 高速道路 自動車道路用車両、機械 採掘機械 よくある質問 B>ロッカースイッチの接続は簡単ですか? はい。Vシリーズのロッカースイッチには、標準の6.35 0.8 mmクイック接続オス型タブ端子が装備されています。必要なワイヤサイズに応じて、適切な赤、黄、又は青のメス型プッシュオンレセプタクルを選択するだけです。
RoHS指令(10物質対応)対応
1個
¥630
税込¥693
当日出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PE
シリーズEcomateM
ソケットorプラグプラグ
定格電圧(V)400
定格電流(A)16
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ポール(形式)3+PE
結線方法スクリュー
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
表面処理(コンタクト)金
1個
¥3,398
税込¥3,738
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
ソケットorプラグソケット
保護等級IP67
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーメス
実装タイプケーブルマウント
接続方向ストレート
1個
¥1,998
税込¥2,198
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
シリーズEcomateM
ソケットorプラグプラグ
保護等級IP67
動作温度(℃)(Max)+125
RoHS指令(10物質対応)対応
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
表面処理(コンタクト)金,銀
1個
¥1,398
税込¥1,538
7日以内出荷
AltivarATV320シリーズAltivarMachineATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEMメーカー向けに設計されており、0.18→15kWの三相同期及び非同期モータのシンプルかつAdvancedな要件に適合します。このタイプのVFDは、各種用途で機械の実効性を向上させるのに最適なソリューションです。特長と利点:オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動/停止用途向けの低速動的精度にも適用されます。EtherNet/IP-ModbusTCP、ProfinetEtherCAT、Profibus、CANopen、DeviceNetなどのAdvancedConnectivity機械に専門性や柔軟性をもたらすATVLogicなどの機能を搭載AltivarMachineATV320可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。ATV320は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計これらのVFDは、堅牢で強度と信頼性に優れ、IEC60721-3-3クラス3C3コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び)追加安全トルクオフ、機械の認定と機械指令2006/42/ECへの準拠を単純化する完全安全監視の4つの機能を備えた、総合的な組み込み安全アカウントです。カセット形式で簡単に取り付け可能な通信カード可変周波数ドライブは通常どこにありますかATV320シリーズはシンプルな機械要件にもAdvancedの機械要件にも対応機械設備にも電気設備にも使用可能原材料処理-小型コンベア包装-小型ラベル貼り機、小型袋詰め機ファン付き機械のある機械のある機械-空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなどアクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械医療用ベッドやランニングマシンなどの健康業界食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。ATV320シリーズVFDのメンテナンス方法Altivar12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。すべての接続の状態と締め付け具合。ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。目に見えるほこりがないことを確認します。ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:1.1 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:5 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●実装タイプ:壁面取り付け●インターフェイス:イーサネット
アズワン品番65-7326-90
1個
¥229,800
税込¥252,780
7日以内出荷
AltivarATV320シリーズAltivarMachineATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEMメーカー向けに設計されており、0.18→15kWの三相同期及び非同期モータのシンプルかつAdvancedな要件に適合します。このタイプのVFDは、各種用途で機械の実効性を向上させるのに最適なソリューションです。特長と利点:オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動/停止用途向けの低速動的精度にも適用されます。EtherNet/IP-ModbusTCP、ProfinetEtherCAT、Profibus、CANopen、DeviceNetなどのAdvancedConnectivity機械に専門性や柔軟性をもたらすATVLogicなどの機能を搭載AltivarMachineATV320可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。ATV320は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計これらのVFDは、堅牢で強度と信頼性に優れ、IEC60721-3-3クラス3C3コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び)追加安全トルクオフ、機械の認定と機械指令2006/42/ECへの準拠を単純化する完全安全監視の4つの機能を備えた、総合的な組み込み安全アカウントです。カセット形式で簡単に取り付け可能な通信カード可変周波数ドライブは通常どこにありますかATV320シリーズはシンプルな機械要件にもAdvancedの機械要件にも対応機械設備にも電気設備にも使用可能原材料処理-小型コンベア包装-小型ラベル貼り機、小型袋詰め機ファン付き機械のある機械のある機械-空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなどアクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械医療用ベッドやランニングマシンなどの健康業界食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。ATV320シリーズVFDのメンテナンス方法Altivar12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。すべての接続の状態と締め付け具合。ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。目に見えるほこりがないことを確認します。ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
AltivarATV320シリーズAltivarMachineATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEMメーカー向けに設計されており、0.18→15kWの三相同期及び非同期モータのシンプルかつAdvancedな要件に適合します。このタイプのVFDは、各種用途で機械の実効性を向上させるのに最適なソリューションです。特長と利点:オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動/停止用途向けの低速動的精度にも適用されます。EtherNet/IP-ModbusTCP、ProfinetEtherCAT、Profibus、CANopen、DeviceNetなどのAdvancedConnectivity機械に専門性や柔軟性をもたらすATVLogicなどの機能を搭載AltivarMachineATV320可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。ATV320は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計これらのVFDは、堅牢で強度と信頼性に優れ、IEC60721-3-3クラス3C3コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び)追加安全トルクオフ、機械の認定と機械指令2006/42/ECへの準拠を単純化する完全安全監視の4つの機能を備えた、総合的な組み込み安全アカウントです。カセット形式で簡単に取り付け可能な通信カード可変周波数ドライブは通常どこにありますかATV320シリーズはシンプルな機械要件にもAdvancedの機械要件にも対応機械設備にも電気設備にも使用可能原材料処理-小型コンベア包装-小型ラベル貼り機、小型袋詰め機ファン付き機械のある機械のある機械-空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなどアクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械医療用ベッドやランニングマシンなどの健康業界食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。ATV320シリーズVFDのメンテナンス方法Altivar12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。すべての接続の状態と締め付け具合。ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。目に見えるほこりがないことを確認します。ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:2.2 kW●相数:1●電源電圧:200 → 240 V ac●許容電流値:24 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●実装タイプ:壁面取り付け●全体的な深さ:340mm
アズワン品番65-7327-11
1個
¥179,800
税込¥197,780
7日以内出荷
コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
5日以内出荷
AltivarATV320シリーズAltivarMachineATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEMメーカー向けに設計されており、0.18→15kWの三相同期及び非同期モータのシンプルかつAdvancedな要件に適合します。このタイプのVFDは、各種用途で機械の実効性を向上させるのに最適なソリューションです。特長と利点:オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動/停止用途向けの低速動的精度にも適用されます。EtherNet/IP-ModbusTCP、ProfinetEtherCAT、Profibus、CANopen、DeviceNetなどのAdvancedConnectivity機械に専門性や柔軟性をもたらすATVLogicなどの機能を搭載AltivarMachineATV320可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。ATV320は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計これらのVFDは、堅牢で強度と信頼性に優れ、IEC60721-3-3クラス3C3コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び)追加安全トルクオフ、機械の認定と機械指令2006/42/ECへの準拠を単純化する完全安全監視の4つの機能を備えた、総合的な組み込み安全アカウントです。カセット形式で簡単に取り付け可能な通信カード可変周波数ドライブは通常どこにありますかATV320シリーズはシンプルな機械要件にもAdvancedの機械要件にも対応機械設備にも電気設備にも使用可能原材料処理-小型コンベア包装-小型ラベル貼り機、小型袋詰め機ファン付き機械のある機械のある機械-空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなどアクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械医療用ベッドやランニングマシンなどの健康業界食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。ATV320シリーズVFDのメンテナンス方法Altivar12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。すべての接続の状態と締め付け具合。ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。目に見えるほこりがないことを確認します。ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:2.2 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:8.7 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP65●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●実装タイプ:壁面取り付け●全体の幅:235mm
アズワン品番65-7328-32
1個
¥309,800
税込¥340,780
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:1.5 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:6.4 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP65●フィールドバス通信タイプ:CANopen、Modbus●ドライブタイプ:変速式●フィルタを含む:あり●インターフェイス:イーサネット●コード番号:186-0900
アズワン品番65-7267-34
1個
¥259,800
税込¥285,780
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:2.2 kW●相数:1●電源電圧:200 → 240 V ac●許容電流値:24 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP65●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●実装タイプ:壁面取り付け●全体的な深さ:340mm●コード番号:186-0902
アズワン品番65-7268-42
1個
¥209,800
税込¥230,780
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:0.37 kW●相数:1●電源電圧:200 → 240 V ac●許容電流値:4.9 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●ドライブタイプ:変速式●実装タイプ:壁面取り付け●全体的な深さ:340mm●コード番号:186-0879
アズワン品番65-7308-55
1個
¥109,800
税込¥120,780
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:0.75 kW●相数:1●電源電圧:200 → 240 V ac●許容電流値:10 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP65●フィールドバス通信タイプ:CANopen、Modbus●ドライブタイプ:変速式●フィルタを含む:あり●インターフェイス:イーサネット●コード番号:186-0889
アズワン品番65-7326-60
1個
¥139,800
税込¥153,780
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。
仕様●許容入力:1.5 kW●相数:1●電源電圧:200 → 240 V ac●許容電流値:17.8 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●ドライブタイプ:変速式●実装タイプ:壁面取り付け●全体の幅:235mm●コード番号:186-0896
アズワン品番65-7328-08
1個
¥149,800
税込¥164,780
7日以内出荷
1
2
次へ
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。