充電式パイプベルトサンダマキタ4日以内出荷
40Vmax充電式パイプベルトサンダBS002G。特長。パイプ形状の曲面研削・研磨作業を効率化。幅広い用途に合わせた速度調整が可能。「パイプ形状」の研削・研磨作業に。ステンレス製の手すりやパイプの溶接部分など、曲面に対する研削・研磨作業に特化。広い工場内を移動しながらの作業や、電源確保が難しい屋外環境での作業を効率的にこなします。研削可能最大パイプ径「Φ125mm」。ベルト寸法(幅×長さmm)40×760。ハイパワーブラシレスモータ搭載。高出力・高耐久・メンテナンスフリー。ベルト速度13.5m/s(ダイヤル5)で高能率作業を実現。定回転制御搭載。重負荷時の回転数低下を抑制。幅広い用途に合わせた細かな速度調整(無段階)が可能。回転スピード調整ダイヤル付。1~5段階で用途に合わせた回転数に調整できます。簡単ベルト脱着。グリップを奥にいっぱいまで押し込むだけで、ベルトを容易に脱着できます。外れにくいローラーガイド。グリップは左右どちらでも取り付け可能。スライドスイッチ仕様。防水保護等級IPX6。その他特長。ソフトスタート。再起動防止
ベルト幅(mm)40電圧(V)直流36(40max)ベルト長さ(mm)760ペーパー寸法(mm)40ベルト速度(m/min)3.1~13.5