日東工器8日以内出荷
ジェットブローチとツイストドリル兼用タイプ。●ジェットブローチワンタッチタイプ。●ツイストドリル。●負荷表示LEDにより安全性重視の機能が満載。自動停止機能/自動再スタート機能/横ズレ検知機能/再起動防止機能/マグネット断線時再起動防止機能。●ポンプ搭載により、切削液を自動給油。●オイルタンクが後方配置のコンパクト設計で小型化を実現。●ツイストドリルの長さに合わせて、最大60mmの高さ調整が可能。
穴あけ能力(mm)(ジェットブローチ)穴径Φ14~Φ17/25mm(ワンタッチタイプ)穴径Φ17.5~Φ35、板厚50mmツイストドリル最大13mmマグネット最大磁力(N[kgf])9000(920)マグネット部寸法(mm)99×177最大ストローク(mm)130無負荷回転数(min-1[r.p.m])870電源(V)AC100(50/60Hz)定格消費電力(W)(電気ドリル)950マグネット消費電力(W)25キャブタイヤコード(m)5(1.25mm2、3芯)最大板厚(mm)50付属品切削油0.5リットル/1缶パイロットピン08035/1本ジェットブローチ0220035/1本六角棒レンチ3mm/1本スパナ8×10mm/1本サブハンドル/1本安全ベルト/1本工具箱/1個質量(kg)13トラスコ品番337-7377電流(A)10