周波数(Hz)50/60電圧(V)3相200本体質量(kg)81定格出力(kW)【圧縮機】2.43風量(m3/min)【冷風】14.3/16.1、【排熱側】24.0/27.1電源コード(m)無消費電力(kW)【冷房】2.49/3.20力率78%/89%動作温湿度範囲25℃・50%~45℃・40%ドレンタンク容量(L)14省エネ法に基づくエネルギー消費効率【冷房】2.48/2.09送風口数3冷媒R32電源プラグ無始動電流(A)39.6/45.5冷媒封入量(g)925冷却能力(kW)6.2/6.7首振り【自動首振装置】無公称出力(W)【送風機】650設計圧力(MPa)H:4.29 L:1.73運転電流(A)9.2/10.4IP等級IP10冷風温度(℃)10.5/10.6排熱ダクト有無あり