仕様有効角度:左右:120/上下:40、超音波(13.5~19.5KHz):ネズミ、ラット、犬、キツネ、テンなど、超音波(19.5~24.5KHz):猫、あらいぐま、アナグマ、ハクビシンなど、超音波(24.5~45.5KHz):コウモリ、カラス、鳥類、げっ歯類など、フラッシュのみ:あらいぐま、テン、イノシシなど、フラッシュと超音波:LEDライトの点滅とモード1から3を以降しながら超音波を発生します付属品設置用杭(長さ240mm)1セット、充電用USBケーブル×1本、テスト電池周波数(kHz)13.5-45.5寸法(幅W×奥行D×高さH)(mm)96×58×130消費電力(mA)待機時:0.3/動作時:35使用電池単3形ニッケル水素充電池×3本防塵防水性能防雨IP65相当有効距離(m)2~7アズワン品番64-9675-49