MEIHO(ワキタ)3日以内出荷
長時間運転可能で作業効率アップ。アウトドアや災害時にも大活躍!。発電機の状態が一目でわかる操作パネル採用。出力時・過負荷時・エンジンオイル不足時などが明るいランプでスムーズに確認できます。大容量7Lの燃料タンクで長時間運転を可能に。19kgの軽量ボディで移動や車への積み降ろしもラクラクにできます。インバータ発電機なので、ご家庭で使用している電源と同等の良質な電気を安定供給します。正弦波インバーターにより様々な電化製品が使用可能です。屋外の作業やアウトドア、災害時にも大活躍します。USB PD給電に対応した機器への急速充電や電力供給が可能です。(最大60W)。燃料の無駄を減らすエコノミースイッチ。使用中の消費電力に応じた最適なエンジン回転数に自動制御します。用途に応じて2台での並列運転が可能です。コードを繋いで最大2倍の出力を引き出せます。(別売専用コードをご使用ください)
用途アウトドアや災害時、様々なシーン&電化製品などに仕様●Type-A電圧(V)ー電流(A):5-3/9-2/12-1.5●Type-C電圧(V)ー電流(A):5-3/9-3/15-3/20-3●エンジン型番:H100G●エンジン排気量(cc):98●エンジン燃料:無鉛ガソリン●エンジン燃料タンク容量(L):0.35●スパークプラグ型番:CR6HSB(NGK)●連続運転可能時(h):定格負荷時:6・1/4負荷時:18.2●過電流保護装置:DC値:無ヒューズ過電流保護装置/AC交流:インバータ過負荷保護プログラム制御●騒音値(音響パワーレベルLwA)(dB):87寸法(mm)全長500×全幅295×全高469質量(kg)19周波数(Hz)50/60切換式コンセント形状単相100V15A用×2、12Vバッテリー充電用×1、5V直流USB×2交流電圧(V)100直流電圧(V)12交流電流(A)18直流電流(A)8.3始動方式リコイルスターター方式材質(カバー)樹脂定格出力(kVA)1.8出力(kVA)最大2