| 46677323 | 27cm | 27 | 4.8 | | |
|
| 46677339 | 30cm | 30 | 6 | | |
|
| 46677348 | 33cm | 33 | 7.7 | | |
|
| 46677357 | 36cm | 36 | 9.5 | | |
|
| 46677366 | 39cm | 39 | 12 | | ¥14,500 | ¥11,980 | ¥13,178(税込) |
| |
|
| 46677375 | 42cm | 42 | 14 | | ¥16,500 | ¥13,980 | ¥15,378(税込) |
| |
|
| 46677384 | 45cm | 45 | 17 | | ¥20,000 | ¥17,980 | ¥19,778(税込) |
| |
|
| 46677393 | 48cm | 48 | 22 | | ¥24,000 | ¥19,980 | ¥21,978(税込) |
| |
|
| 46677409 | 51cm | 51 | 28 | | ¥29,500 | ¥24,980 | ¥27,478(税込) |
| |
|