デジタル角度計マリンテック6日以内出荷
・測定範囲0-225°・暗い場所でも数値が見やすい、バックライト付きLCDディスプレイを採用・解像度0.1°/ 測定精度±0.5°の高精度仕様・角度を開いたり閉じたりすると、0.1°ステップで角度の値が増減・測定値を固定できるHOLDボタン付きで記録や比較作業もスムーズに!・測定中に角度がズレるのを防止するロックノブ付き・バブル水平/垂直レベル搭載!より正確な位置確認をサポート・ON/OFFボタン付き/使わず5分経つと自動的に電源OFF・角度ガイド付き・低電力アラーム機能搭載・本体はサビに強いアルミ合金製・吊り穴付き・収納ケース/ポータブルバッグ付き・1年保証
付属品収納ケース・ポータブルバッグ・ユーザーマニュアル・9V電池型式DAR-225寸法(mm)415×22×52全長(mm)約400測定範囲0-225°材質(本体)アルミ合金質量(g)550表示バックライト付きLCDディスプレイ解像度0.1°オートパワーオフ5分後測定精度(°)±0.5作動温度(℃)-10-+50