KNIPEX(クニペックス)90日以内出荷
付属品:スポンジ製マット付きプラスチックケース4方向から力を加えるので、確実な圧着が可能。圧着力を設定するゲージ付きで、一定の力で圧着。強制ロック(解除可能)により安定した圧着作業が可能です。極めて効果的なレバー機構によって力を増幅し、作業の疲労を少なくします。圧着部は端子に正確に合うよう設計されている。工場にて規格に適合するように精密に設定。コンパクトで、負担のかからない作業しやすいデザイン。負荷のかかる全パーツはオイル焼き入れ焼き戻し処理済みの特殊鋼製。調節ダイヤルにより、端子の直径に合わせた細かな圧着力の設定が可能です。あらかじめ設定した圧着能力(値)がデジタルディスプレイに表示されます。摩耗モニターとリセット機能により再校正が可能です。インチ又はミリによる同じようなセレクターポジションで調整。ハンドルは複数の材質で作られたプラスチックカバー付き。
仕様圧着段数:1適合圧着調整0.01mmデジタル (ワイドミュラー・フェニックス等)全長(mm)250直径(Φmm)コンタクト:最大7.5質量(g)633ハンドルコンフォート仕上ヘッドクロムメッキクリンピング能力(mm2)0.14-6.0クリンピング能力(AWG)25-10