壁取付式表示設定器ジャパンセンサー5日以内出荷
カラータッチパネルで簡単操作ライン設置用表示器に最適!ALダイカストを使用し堅牢でIP65に対応することで粉塵の多い工場での設置にも単体で対応可能。モニターのタッチで簡単にパラメータの変更が可能なため現場の悪環境でも設定変更が可能。℃、Fの表示もワンタッチで変更可能。プロテクト機能があるため不必要な変更をガード。現場で温度プロファイルの確認が可能。アラームがONの時、画面が赤色に替り不良品が現場で簡単わかる。必要な日時、不良設定時のデータをmicroSDカードに保存できる放射温度計TMHXシリーズとの組み合わせが可能。CEマーク適合品。
付属品コイン型リチウム電池材質アルミ形状壁取付型電源DC22.8~25.2V 100mA maxアナログ出力1点(4~20mA、0~20mA、0~1V、mV/℃切替)接続【温度計との接続】e-CON温度表示1℃と0.1℃切替単位℃または°F切替表示内容温度表示、グラフ表示など切替アラーム出力2点(フォトカプラ)操作方法タッチパネル式