絞り込み
ブランド
- IDEC(和泉電気)
- SIEMENS(491)
- シュナイダーエレクトリック(82)
- TELEMECANIQUE SENSORS(79)
- ハネウェル(59)
- EATON(イートン)(26)
- SICK(16)
- ABB(14)
- PILZ(14)
- 大和電業(11)
- RS PRO(11)
- omron(オムロン)(10)
- honeywell(9)
- Banner(5)
- Assemtech(5)
- フエニックス・コンタクト(4)
- BALLUFF(4)
- Panasonic(パナソニック)(3)
- 岩崎電気(1)
- ブランドをもっと見る
特価

HS5D形 安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥2,198~税込¥2,418~1個当日出荷から56日以内出荷操作ヘッド部外れ検出機能搭載で、より高い安全性を確保色赤(操作ヘッド色)保護構造IP67(IEC60529)絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4耐振動誤動作:10~55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm色(本体)黒耐衝撃(耐久)(m/s2)1000
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥15,980~税込¥17,578~1台当日出荷から22日以内出荷仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s質量(g)約300保護構造IP67(IEC60529)Type 4X Indoor Use Only適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)表示灯の有り無し有(緑)機能ソノレイド有、手動ロック解除KEY有動作力直接開路:120N以上絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて)相対湿度20~95%RH(ただし、結露しないこと)使用周囲温度(℃)-20~55(ただし、氷結しないこと)ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上耐振動(誤動作)10~55Hz、片振幅:0.35mm電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA)感電保護クラスClassⅡ(IEC61140)条件付短絡電流50A(250V)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)汚染度(使用環境)3定格通電電流(A)2.5最大操作頻度900回/時コンジット口サイズM20定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS7A-DMC形 非接触安全スイッチ
IDEC(和泉電気)¥12,980~税込¥14,278~1個当日出荷から3日以内出荷仕様タイプおよびコード化レベル:Type4インターロック装置、Low level coded(EN ISO 14119)材質(本体)PBT保護構造IP67(IEC60529)適合規格IEC/EN60947-5-1、UL508(ULリスティング認証)、CSA C22.2 No. 14(CSA認証)定格使用電流100mA相対湿度30~85%RH(ただし、結露しないこと)使用周囲温度(℃)-25~85(ただし、氷結しないこと)接続ケーブルAWG23(0.25mm2)×4本保存温度範囲(℃)-40~85(ただし、氷結しないこと)耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)感電保護クラスClass II(IEC60536)汚染度(使用環境)3色(本体)赤繰返し精度(%)10以下定格使用電圧(V)DC24最大動作周波数(Hz)150耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
HS1L形 ソレノイド付安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥23,980~税込¥26,378~1個当日出荷から46日以内出荷質量(g)450保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10色(本体)黒/赤ロック機構スプリングロック手動ロック解除KEYKey有耐衝撃(耐久)(m/s2)1000
HS5Dシリーズ
IDEC(和泉電気)¥3,798~税込¥4,178~1個当日出荷から56日以内出荷色黒/赤(操作ヘッド色)質量(g)110タイプ金属ヘッドタイプ保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4耐振動誤動作:10~55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10耐衝撃(耐久)(m/s2)1000
HS7A-DMP形非接触安全スイッチ
IDEC(和泉電気)¥11,980~税込¥13,178~1個3日以内出荷仕様タイプおよびコード化レベル:Type4 インターロック装置、Low level coded(EN ISO 14119)材質(本体)PBTタイプ3接点タイプ保護構造IP67(IEC 60529)適合規格IEC/EN 60947-5-1、UL 508(ULリスティング認証)、CSA C22.2 No.14(CSA認証)定格使用電流100mA相対湿度35~85%RH(ただし、結露しないこと)使用周囲温度(℃)-25~85(ただし、氷結しないこと)接続ケーブルAWG23(0.25mm2)×6本保存温度範囲(℃)-40~85(ただし、氷結しないこと)耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)電気的耐久性120万回以上汚染度(使用環境)3色(本体)赤保護クラス絶縁:ClassⅡ(IEC 60536)繰返し精度(%)10以下電圧降下(V)Ⅰe=10mA:0.1(LED無し)/2.4(LED付き)、Ⅰe=100mA:1(LED無し)/4.2(LED付き)定格使用電圧(V)DC24最大動作周波数(Hz)150相対湿度(%RH)35~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
HS5L形ソレノイド付安全スイッチ(4接点タイプ)
IDEC(和泉電気)¥21,980~税込¥24,178~1個3日以内出荷小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。保護構造IP67(IEC60529)Type 4X Indoor Use Only定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)定格通電電流(A)2.5コンジット口サイズM20耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS6E形 ソレノイド付安全スイッチ
IDEC(和泉電気)¥22,980~税込¥25,278~1個3日以内出荷から56日以内出荷タイプ標準タイプ保護構造IP67(IEC60529)適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1定格電圧(V)表示灯:DC24定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)表示灯の有り無し有(緑)動作力直接開路:60N以上絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%(ただし、結露しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)耐振動(誤動作)10~55Hz、片振幅:0.35mm機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5ケーブル外径(Φmm)7.6汚染度(使用環境)3定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)色(本体)黒最大操作頻度900回/時定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:8以上ソレノイド有手動ロック解除KEY有耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)¥1,798~税込¥1,978~1個当日出荷から31日以内出荷色-規格-スイッチ-定格入力電圧(V)-安全規格-EMC規格-耐衝撃(m/s2)-USBポート-回転角度(°)-対応サイズ(Φmm)-使用周囲湿度(%RH)-保存湿度(%RH)-耐振動(Hz)-接点定格-
HS5L形ソレノイド付安全スイッチ(2接点タイプ)
IDEC(和泉電気)¥2,298税込¥2,5281個当日出荷食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。タイプ水平/垂直可動タイプ(プレート付)種類アクチュエータ
HS5Eシリーズ
IDEC(和泉電気)¥25,980~税込¥28,578~1個31日以内出荷から46日以内出荷絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/充電金属部-アース間:100以上(DC500Vメガにて)/充電金属部-充電金属部:100以上(DC500Vメガにて)/同極端子間:100以上(DC500Vメガにて)感電保護クラスClassⅡ(IEC61140)耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HE2Gシリーズ
IDEC(和泉電気)¥29,980~税込¥32,978~1個23日以内出荷から86日以内出荷定格絶縁電圧(V)250(モメンタリ形押ボタンスイッチ、鍵付セレクタスイッチは125)30(表示灯付きタイプ)絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(表示灯付はClassⅢ)(IEC61140)耐振動誤動作:5~55Hz、片振幅:0.5mm/耐久:16.7Hz、片振幅:1.5mm定格通電電流(A)3(非常停止用押ボタンスイッチのみ5)コンジット口サイズM16(コネクタ付属)端子強度(N)20以上耐衝撃(誤動作)(m/s2)150耐衝撃(耐久)(m/s2)1000
HS5E-K形 鍵付安全スイッチ
IDEC(和泉電気)¥26,980~税込¥29,678~1個22日以内出荷から56日以内出荷質量(g)680保護構造IP65(IEC60529)ケーブル長(m)5定格絶縁電圧(V)250ノッチ数2絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/充電金属部-アース間:100以上(DC500Vメガにて)/充電金属部-充電金属部:100以上(DC500Vメガにて)/同極端子間:100以上(DC500Vメガにて)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)2.5耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm手動ロック解除KEY有耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
スライドハンドル形アクチュエータ
IDEC(和泉電気)¥12,980~税込¥14,278~1個3日以内出荷適合機種HS5D形安全スイッチ、HS5L形安全スイッチ裏面手動ロック解除ボタンタイプ、HS5L-K形鍵付安全スイッチ裏面手動ロック解除ボタンタイプ品名HS5シリーズ用プラスチックタイプ、スライドハンドル形アクチュエータ径(Φmm)(適合する南京錠のシャックル径)6~9使用周囲温度(℃)-30~70(ただし、氷結しないこと)機械的耐久性10万回以上(鍵の挿抜:1万回以上)耐荷重N(kgf)(パドロック部)50以上鍵標準鍵ナンバー(500)取付厚(mm)30~65(HS5L形/HS5L-K形)、70以下(HS5D形)動作ストローク(mm)80(引抜状態~挿入状態)
HS1T 形 ソレノイド付安全スイッチ
IDEC(和泉電気)¥2,098税込¥2,3081個当日出荷仕様本製品使用時のアクチュエータ引張強度は、Fzh=5000Nです。タイプ水平/垂直可動タイプ品名アクチュエータ
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥51,980税込¥57,1781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥48,980税込¥53,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661アズワン品番65-7798-43
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
『セーフティスイッチ』には他にこんなカテゴリがあります
- セーフティスイッチその他関連用品
- セーフティドアスイッチ