砥石寸法(mm)厚さ6砥石取付穴径(Φmm)22.23電源(V)3相交流200電流(A)7消費電力(W)1500コード長さ(m)2.5電源容量算定基準(kVA)2.6仕様4芯タイプ適合インバータ電源HFI-130B・HFI-044B質量(kg)3.25最高使用周速度(m/min)4800適合適合インバータ電源:FIZ-032A、FIZ-044A、HFI-130B、(専用アダプタ使用の場合HFI-032B、HFI-044B、HFI-064B、HFI-088B適合)トラスコ品番394-0802タイプ4芯タイプ種類高速度用砥石周波数(Hz)400回転数(min-1[r.p.m])8000砥石径(Φmm)180芯数4芯電源周波数(Hz)400動作電圧(V)三相200