測定開始からの最高・最低温度が表示できます。用途に応じて別売のプローブに付け替えできます。HIアラーム・LOWアラーム機能で設定した温度に達するとブザーでお知らせします。測定値を10回まで記憶出来るメモリー機能付です。
用途調理、設備管理、農業、実験などの温度管理に使用します。材質本体、キャップ:ABS樹脂、プローブ部:ステンレス、保護カバー:塩化ビニル樹脂質量(g)360タイプ最高・最低電源単四乾電池 2本測定範囲(℃)-30~250本体寸法(mm)172×77×46分解能0.1精度(℃)±1分解能(℃)0.1測定対象調理、設備管理、農業、実験リード線(m)1.4測定間隔1秒プローブ長(mm)110特性防塵・防水防水保護等級IPX7プローブ径(Φmm)3.5