サーマルカメラマリンテック6日以内出荷
シンプル操作と軽量コンパクトで安心!はじめてでも使いやすい!LEDライト内蔵・約8時間のバッテリー視野角50°の広角レンズでアウトドアや業務用にも!1タッチで簡単測定・撮影!わかりやすいシンプル設計80×60の赤外線解像度で、温度のムラや異常をしっかり可視化!NETD<40mK の高感度センサーでわずかな温度差も逃さず検知!3.2インチの大画面ディスプレイと広範囲な視野角でクリアな表示高輝度LEDライト内蔵で、暗所や配電盤内でも同時に可視画像を記録可能静止画保存可能(JPG)&内蔵メモリ搭載(4GB eMMC)USB-C接続でPCと簡単連携/データ転送もラクラクIP54の防塵・防滴仕様・屋外でも安心!
仕様ファイル形式:JPEG、フォーカスモード:フォーカスフリー、レーザーポインタ:〇、連続駆動時間:8時間付属品Type-C充電ケーブル1本・取扱説明書質量(g)290温度範囲(℃)-20~550分解能温度:50mK精度(℃)±2(または±2%)温度精度±2℃(または±2%)ディスプレイ2.4インチLCDスクリーン解像度赤外線:96×96pxバッテリー容量(Ah)3.35保証期間1年視野角50°×50°、瞬時:8.89mrad内蔵電池リチウム電池(3350mAh)撮影距離(m)最短:0.1サイズ(mm)200×120×60記録メディアeMMC(4GB)防水保護等級IP56フレームレート25Hz
小形放射温度計CHINO(チノー)税込¥153,780~¥139,800~
放射温度計CHINO(チノー)税込¥106,678~¥96,980~
サーマルカメラHANMATEK税込¥85,778¥77,980
卓上型表示設定器ジャパンセンサー税込¥230,780¥209,800
卓上型表示設定器ジャパンセンサー税込¥142,780¥129,800