卓上スライド丸ノコSHINKO(新興製作所)(15件のレビュー)当日出荷
軽量コンパクト設計。角度設定が簡単。テーブルは、左右45度、チップソーは、左45度。ダストバッグ付でクリーン作業。たてバイス・補助スタンド付です。最大切断能力は、305mm、チップソーは、190mm。
用途木材カットに。額縁・回り縁・内装材の切断等。切断幅(mm)直線切断(最大切断能力):40mm×305mm 傾斜切断(最大切断能力):20mm×305mm 角度切断(最大切断能力):40mm×210mm 複合切断(最大切断能力):20mm×180mmノコ刃外径(Φmm)190ノコ刃内径(Φmm)20対応材質木工用回転数(min-1[r.p.m])5000電源(V)100消費電流(A)12消費電力(W)1050コード長さ(m)2寸法(奥行D×幅W×高さH)(mm)(装着時)810×675×410定格時間(分)30範囲(テーブル回転)45°付属品補助スタンド・六角レンチ・ダストバッグ・たてバイス絶縁方式二重絶縁傾斜角度(°)(ノコ刃)0-左45刃数(p)72質量(kg)10周波数(Hz)50/60電流(A)12
変速ジグソーSHINKO(新興製作所)3日以内出荷
角度切り、曲線切りも自由自在なジグソー。ワンタッチブレード交換。切断材に合わせて変更できる6段変速機能。ブレード2種(木工用・軟鉄工用)付き。
用途木材、プラスチック、金属板(ステンレス・アルミ等)の切断。付属品木工用ブレード(銀色)・鉄工用ブレード(赤色)・六角レンチ質量(kg)1.6周波数(Hz)50/60電流(A)4.7電圧(V)100消費電力(W)450コード長さ(m)2切断能力(mm)木材55絶縁種別回二重絶縁ブレード【取付可能】ジグソー用Bタイプブレード(刃厚1.5mmまで)切断能力(mm)アルミニウム5定格時間20分傾斜角度(°)0~45ストローク数(min-1)800~2800ストローク幅(mm)18切断能力(mm)軟銅板3
充電丸のこSHINKO(新興製作所)3日以内出荷
歪みの少ないアルミベース採用の使いやすい丸ノコ、市販125mmチップソー装着可能、集じん機に接続可能、過負荷制御機能付き、充電時間約30分です。
用途木材の切断、DIYに便利です。付属品チップソー、バッテリー、充電器、平行定規、六角レンチ質量(kg)2.2電圧(V)14.4切断能力(2×4材)40本無負荷回転数(min-1[r.p.m])430刃数(p)24最大切込深さ(mm)43バッテリーリチウムイオン鋸刃(mm)外径125×内径20バッテリー容量(Ah)1.5充電時間(分)約30
『作業工具/電動・空圧工具』には他にこんなカテゴリがあります
コードレス丸のこBOSCH(ボッシュ)税込¥52,778¥47,980
カーボンブラシSHINKO(新興製作所)税込¥428¥389
カーボンブラシSHINKO(新興製作所)税込¥846¥769
スイングサンダーSP(サイキョウ・ファーマ)税込¥32,978¥29,980
UHスライマーKANA(片山チエン)税込¥4,728¥4,298