40Vmax 150ミリ充電式チップソーカッタマキタ4日以内出荷
充電式チップソーカッタCS004G・重負荷作業もスピーディ切断スピード約20%アップ※最大切込み深さ57.5mm※炭素鋼鋼管、メーカー18V機比・切断スピード 約20%アップ※ 炭素鋼鋼管(Φ34×厚さ3.2mm) 切断時。メーカー18V従来機比。・「バイススタンド」(別販売品)使用で精度よく安定切断・ハイパワーブラシレスモータ搭載・定回転制御で高効率作業を実現・最大切込み深さ57.5mm・ダストボックス簡単着脱・簡単ゴミ捨て・LEDライト2灯付・耐久性約2倍※150mmDCホワイトメタルチップソー標準付属・「超厚物鉄工用チップソー」(別売品)で鉄板22mm厚を切断可能平刃の2面研磨(3D形状)により切屑の排出効率向上。超厚物金工用(別販売品) 部品番号:A-00594・キックバックによる反動低減キックバック発生による急激な回転数低下を検知して停止。※注意:本機能はキックバックそのものを防止するものではありません。・粉じんや雨から保護、防じん・防水保護等級IP56※・防滴・防じん「アプト」※・ソフトスタート・ブレーキ・自己集じん・ソフトグリップ・再起動防止
付属品DCホワイトメタル(金工用)チップソー、六角棒スパナ5、平行定規質量(kg)2.9電源(V)直流36(40max)寸法(長さL×幅W×高さH)(mm)本機:267×180×256刃物外径(mm)150最大切込深さ(mm)57.5関連資料※資料内のカタログは当時の価格になります(3.27MB)