仕様複巻形状TB周波数(Hz)50/60適合規格JIS C 5310・6436取付穴有1次電圧240V-220V-200V-0V2次電圧240V-220V-200V-0V絶縁種別E回路方式単相・複巻シールド一次・二次間シールド付き(E)1次電圧(V)240-220-200-02次電圧(V)240-220-200-0接地端子有
仕様複巻形状TB周波数(Hz)50/60適合規格JIS C 5310・6436取付穴有1次電圧120V-110V-100V-0V2次電圧120V-110V-100V-0V絶縁種別E回路方式単相・複巻シールド一次・二次間シールド付き(E)1次電圧(V)120-110-100-02次電圧(V)120-110-100-0接地端子有
仕様複巻形状TB周波数(Hz)50/60適合規格JIS C 5310・6436端子ねじM4取付穴有1次電圧440V-420V(380V)-400V(Y)2次電圧220V(200V)-200V(△)絶縁種別Eシールド一次・二次間シールド付き(E)1次電圧(V)440-420(380)-400(Y)2次電圧(V)220(200)-200(△)接地端子有