制御機器 :「パナソニック lan コネクタ」の検索結果
制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒
RoHS指令(10物質対応)対応
1個
¥979
税込¥1,077
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒
RoHS指令(10物質対応)対応
1個
¥1,098
税込¥1,208
7日以内出荷
ネットワーク対応マルチ監視ユニット。電力監視:160回路、単相2線の場合:320回路。温度・湿度監視:最大20点。接点入力:8点。接点出力:8点。1.データ蓄積機能、停電補償機能搭載。時間別ロギングデータ最大2カ月、停電補償時間200時間。2.電源スイッチの搭載でメンテナンス時の電源OFFが簡単。3.FTPサーバー機能を追加。FTPサーバー機能を設定することで、計測データや設定情報などをダウンロードできます。4.監視したい設定値より上がるまたは下がると接点出力(発報用)からランプやブザーでお知らせ。温度、湿度、電流、電圧、電力等。5.端子配列は前機種(BCRN2500)と合わせていますので置き換え時の配線が簡単。イントラネットの活用で遠隔集中管理を構築し、電力・温度・湿度など接続した機器のデータを蓄積。状態管理や異常検知がWebで監視できます。統合管理サーバーでは、「統合管理ソフトα」などを使用して統合管理ができます。
用途現場の環境を遠隔でモニタリング、温度・湿度・電力や接点の他店監視に対応、ネットワークを使用し、運用効率を高めるLAN通信ユニットです。
仕様[イーサネット(LANケーブル差込口)]差込口数:1、省電力イーサネット:非対応、通信方式:10BASE-T/100BASE-TX(AUTO-MDI/MDI-X対応)、コネクタ:RJ-45、伝送速度:10/100Mbps(オートネゴシエーション対応)、最大伝送距離:100m、対応プロコトル:IPv4/SNMP/HTTP/FTP/SMTP/SNTP、[RS-485通信]回線数:1(送り用端子あり)、接続機器:電力計測器 【標準モード】多回路エネルギーモニタ BT3720KN・BT37202KN、【BCRN2500互換モード】多回路エネルギーモニタ BT3720KN(※多回路電力チェッカー互換仕様で使用可能)/多回路電力チェッカー BT3710、端子:ねじ式端子、伝送速度:9600bps、最大配線長:800m、最大接続台数:(標準モード)10台/(BCRN2500互換モード)8台、推奨ケーブル/ケーブル径:CPEV-S(CPEV線シールド付き)Φ0.65~1.25(最大配線長を考慮した場合Φ0.9以上を推奨)、通信プロコトル:EMIT(2線式)、終端抵抗:終端または終端以外をディップスイッチで設定、[センサー接続]差込口数:1、接続機器:(別売)温度センサー(BCRN2010、BCRN10325B)/(別売)湿度センサー(BCRN2020) ※LANケーブル(ストレート)でデイジーチェーン接続 3種の混在接続可能 ※湿度センサー(BCRN2020)推奨交換時期2年、コネクタ:RJ-45、最大配線長:100m、最大接続台数:20個、[接点入力]接点入力数:8、入力:フォトカプラ(無電圧接点対応)、印加電流/電圧:10mA DC5V、端子:速結端子(ねじなし端子)、推奨ケーブル/適合ケーブル径:KPEV 単線AWG26(Φ0.4)~AWG16(Φ1.2)、撚線AWG22(0.6mm2)~AWG16(1.25mm2)、最大配線長:100m、[接点出力]接点出力数:8、出力:無電圧a接点(リレー出力)/ラッチ式リレー、接点容量:DC30V 1A(DC24V以下は2A)/AC100V 0.5A、端子:速結端子(ねじなし端子)、推奨ケーブル/適合ケーブル径:KPEV 単線AWG26(Φ0.4)~AWG16(Φ1.2)、撚線AWG22(0.6mm2)~AWG16(1.25mm2)、最大配線長:100m、[コンソール]差込口数:1、接続機器:USBポート付きパソコン(ノートパソコンを推奨)、端子:USB(Type-B)、通信方式:シリアル通信、規格:USB1.1/2.0 Full Speed、通信速度:38400 bps、設定機能:ネットワーク設定・初期化、
質量(kg)約0.7
消費電力(W)3W(6VA)
適合規格報処理装置等電波障害自主規制協議会(VCCI)クラスA
外形寸法(幅W×奥行D×高さH)(mm)220×151×43
メモリーWindows11の場合4GB以上、Windows10の場合2GB以上
使用周囲温度(℃)‐10~+50
許容電圧範囲(V)AC100V (-15%、10%) 50/60Hz、電源コード接続(個装箱に同梱 長さ1.8m)
LED電源・RS-485通信・センサー通信・エラー表示・LAN通信・100M通信
OSMicrosoft Windows 11 Pro、Microsoft Windows 10 Pro
対応ブラウザMicrosoft Edge、Google Chrome
使用周囲湿度(%RH)80以下、ただし結露なきこと
対象CPU形式2GHz以上
1台
¥179,800
税込¥197,780
29日以内出荷
極数2極
付属品施工説明書×2枚、取付用木ねじ×4本、TELコード(50cm)×1本(スター配線端子台に接続済み)
セット内容ボックスセット(WTJ4001)、スター配線端子台(WTJ7303)、スイッチングHUB(WTJ8501K801)
質量(kg)約5.2
タイプ1外線
モジュール15モジュール(空き11モジュール)
使用温度範囲(℃)0~40
定格周波数(Hz)50/60
定格消費電力(W)最大3.9
定格入力電圧(V)AC100
使用湿度範囲10~90%RH(結露なきこと)
プレート寸法(幅W×奥行D×高さH)(mm)460×80×260(インターネット機器/宅内LAN機器専用設置スペース)
適合電線【電源用配線】600 Vビニル絶縁ビニルシースケーブル( VVF )、Φ1.6 mm、Φ2 mm Cu (銅)単線専用2 心1 本、【TEL用配線】Φ0.5 mm ~Φ0.65 mm Cu(銅)単線専用、2対または1対電子ボタン電話用ケーブル、【LAN用配線】LANケーブル(CAT 5E 以上)
結線方式【電源用配線・TEL用配線】ねじなし端子(電線差込式)
差込口4コ口
適合プラグ【LAN用配線】IEC 60603-7 に規定される8極フリーコネクタ( 8 極モジュラプラグ)および同等品(RJ45)
1個
¥69,980
税込¥76,978
3日以内出荷
The Siemens Socket Outlet works with an operating current ranges up to 16 A and has one number of socket。This socket outlet comes with Grey finishing or colour.IP20 international protection rating Thermoplastic
仕様●定格電流:16A●IP保護等級:IP20●色:グレー●コード番号:230-2169
アズワン品番65-7568-50
1個
¥9,598
税込¥10,558
欠品中
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。