制御機器 :「PE シート」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
616件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様カラー = 黒長さ = 500mm幅 = 500mm厚さ = 20mm材料 = HDPE密度 = 0.95 → 0.96g/cm3引張強度 = 25 MPa硬さ = 50ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.02%最高使用温度 = +90℃伸長 = 50%ポリエチレンは熱水に対する耐性に乏しく、UV光に晒されると徐々に分解します。. 高密度ポリエチレン(HDPE). 電気 / 機械 / 一般的な工学、輸送 / コンベア技術、家電、食品や一般的なクリーン産業で使用。 一般的な用途: 化学装置、プラグ、シール、食品加工、絶縁体、及び低負荷ローラー. 頑丈で、低吸水性及び優れたスライド特性を有する 希釈酸、洗浄剤、多様な溶剤に対する耐性 優れた電気絶縁特性 黒色 RoHS指令(10物質対応)対応
1セット(1個)
7,898 税込8,688
7日以内出荷

篠原電機補修シート
エコ商品
盤の塗装色に合わせた貼付シートです。塗装面のキズやハガレの上に貼付することで、簡単な補修が行えます。
用途既設盤の塗装面のキズ、ハガレの補修に。 トラスコ品番346-5802 材質基材:ポリエチレンテレフタレート(PET)フィルム、テープ:アクリル系強粘着剤 厚さ(mm)0.1 5Y7/1 サイズA5 縦(mm)210 横(mm)148 RoHS指令(10物質対応)対応
1枚
719 税込791
当日出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

1袋(10個)
8,798 税込9,678
9日以内出荷から33日以内出荷
バリエーション一覧へ (2種類の商品があります)

1袋(10個)
14,980 税込16,478
9日以内出荷
バリエーション一覧へ (2種類の商品があります)

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

フエニックス・コンタクト丸型コネクタ 19極 M23 ケーブルマウント
ケーブルコネクタ、ストレート、シールド:はい、ねじロック、M23、極数: 16 + 2 + PE、コンタクトタイプ:ピン、圧着接続、ケーブル径範囲: 3 → 15 mm
仕様●極数:19●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68●定格電流:10.0A●定格電圧:150.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:1RP1N8A80DU●ポール形式:16+2+PE●コード番号:188-6878 アズワン品番65-7784-73
1個
3,298 税込3,628
7日以内出荷

Pepperl + Fuchs 取り付け補助金は、直径 12 mm の丸型スチールや 1.5 → 3 mm のシートに使用されます。丸型スチール又はシート用ブラケット 簡単かつ迅速に取り付け可能
仕様●アクセサリタイプ:ブラケット●併用可能製品:R200 の場合 アズワン品番65-7341-56
1個
6,998 税込7,698
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、ねじロック、M23、極数: 5 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:5ES198A80DN●ポール形式:5+PE●コード番号:188-6854 アズワン品番65-7775-30
1個
4,498 税込4,948
7日以内出荷

フエニックス・コンタクト丸型コネクタ 19極 M23 ケーブルマウント
ケーブルコネクタ、ストレート、シールド付き:あり、OneClick 高速ロックシステム、M23、極数: 16 + 2 + PE、コンタクトタイプ:ピン、圧着接続、ケーブル径範囲: 3 → 15 mm
仕様●極数:19●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68●定格電流:10.0A●定格電圧:150.0 V●接続方向:ストレート●シリーズ:1RP1N8A80DUS●ポール形式:16+2+PE●コード番号:188-6865 アズワン品番65-7777-64
1個
3,598 税込3,958
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
ケーブルコネクタ、ストレート、ロング、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 5 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 7.5 mm → 17 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:5ES198A8LDLS●ポール形式:5+PE●コード番号:188-6847 アズワン品番65-7775-03
1個
5,098 税込5,608
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
。ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 5 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:5ES198A80DNS●ポール形式:5+PE●コード番号:188-6852 アズワン品番65-7775-12
1個
4,698 税込5,168
7日以内出荷

フエニックス・コンタクト丸型コネクタ 19極 M23 ケーブルマウント
ケーブルコネクタ、ストレート、シールド付き:はい、ねじロック、M23、極数: 16 + 2 + PE、コンタクトタイプ:ソケット、圧着接続、ケーブル径範囲: 3 → 15 mm
仕様●極数:19●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68●定格電流:10.0A●定格電圧:150.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:1RS1N8A80DU●ハウジング材質:亜鉛●コード番号:188-6879 アズワン品番65-7776-95
1個
3,198 税込3,518
7日以内出荷

フエニックス・コンタクト丸型コネクタ 8極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、ねじロック、M23、極数: 4 + 3 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:7EP198A80DN●ポール形式:4+3+PE●コード番号:188-6863 アズワン品番65-7778-38
1個
4,298 税込4,728
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、ねじロック、M23、極数: 5 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:5EP198A80DN●ポール形式:5+PE●コード番号:188-6864 アズワン品番65-7777-53
1個
4,398 税込4,838
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
ケーブルコネクタ、ストレートロング、シールド付き:はい、ねじロック、M23、極数: 5 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 7.5 mm → 17 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:5EP198A8LDL●ポール形式:5+PE●コード番号:188-6859 アズワン品番65-7784-79
1個
4,698 税込5,168
7日以内出荷

フエニックス・コンタクト丸型コネクタ 8極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、ねじロック、M23、極数: 4 + 3 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:7ES198A80DN●ポール形式:4+3+PE●コード番号:188-6853 アズワン品番65-7776-29
1個
4,498 税込4,948
7日以内出荷

フエニックス・コンタクト丸型コネクタ 8極 M23 ケーブルマウント
ケーブルコネクタ、ストレートロング、シールド付き:はい、ねじロック、M23、極数: 4 + 3 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 7.5 mm → 17 mm
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接合型:ネジロック●接続方向:ストレート●シリーズ:7ES198A8LDL●ポール形式:4+3+PE●コード番号:188-6848 アズワン品番65-7775-04
1個
4,598 税込5,058
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 5 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 5.5 mm → 15 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:5EP198A80DNS●ポール形式:5+PE●コード番号:188-6862 アズワン品番65-7784-53
1個
4,798 税込5,278
7日以内出荷

フエニックス・コンタクト丸型コネクタ 19極 M23 ケーブルマウント
ケーブルコネクタ、ストレート、シールド付き:あり、OneClick 高速ロックシステム、M23、極数: 16 + 2 + PE、コンタクトタイプ:ソケット、圧着接続、ケーブル径範囲: 3 → 15 mm
仕様●極数:19●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68●定格電流:10.0A●定格電圧:150.0 V●接続方向:ストレート●シリーズ:1RS1N8A80DUS●ポール形式:16+2+PE●コード番号:188-6866 アズワン品番65-7777-33
1個
3,598 税込3,958
7日以内出荷

フエニックス・コンタクト丸型コネクタ 8極 M23 ケーブルマウント
ケーブルコネクタ、ストレート(ショート)、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 4 + 3 + PE、コンタクトタイプ:ソケット、圧着、ケーブル径範囲: 5.5 → 15 mm
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:ソケット●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:7ES198A80DNS●ポール形式:4+3+PE●コード番号:188-6851 アズワン品番65-7784-46
1個
4,598 税込5,058
7日以内出荷

フエニックス・コンタクト丸型コネクタ 6極 M23 ケーブルマウント
。ケーブルコネクタ、ストレート、ロング、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 5 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 7.5 mm → 17 mm
仕様●極数:6●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●コンタクトジェンダー:オス●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:5EP198A8LDLS●ポール形式:5+PE●コード番号:188-6857 アズワン品番65-7776-90
1個
4,998 税込5,498
7日以内出荷

フエニックス・コンタクト丸型コネクタ 8極 M23 ケーブルマウント
。ケーブルコネクタ、ストレート、ロング、シールド付き:はい、OneClick 高速ロックシステム、M23、極数: 4 + 3 + PE、コンタクトタイプ:ピン、圧着、ケーブル径範囲: 7.5 mm → 17 mm
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M23●プラグ/ソケット:プラグ●結線方法:圧着●IP保護等級:IP66, IP68, IP69K●定格電流:30.0A●定格電圧:630.0 V●接続方向:ストレート●シリーズ:7EP198A8LDLS●ポール形式:4+3+PE●コード番号:188-6856 アズワン品番65-7784-70
1個
4,998 税込5,498
7日以内出荷

フエニックス・コンタクト丸型コネクタ 9極 フリーハンギング
Phoenix Contact ボックスケーブルコネクタ(ストレート接続方式)には、シールド付きとピンタイプのコンタクト、5 + 3 + PE のポジション数が付属しています。IP67保護等級 動作温度: -40 → 125 ℃ 信号コンタクトの過電圧カテゴリ III
仕様●極数:9●実装タイプ:フリーハンギング●プラグ/ソケット:プラグ●結線方法:プラグイン●シリーズ:ST●コード番号:213-0178 アズワン品番65-7526-03
1個
3,298 税込3,628
7日以内出荷

品番:693-2391693-2391と:693-2388693-2388のキートップは固定で他の形式はありません。.粘着式マトリクスメンブレンキーパッド.このキーパッドの独自の機能は、挿入可能なポリカーボネートシートで、片面に標準的な印刷済みの刻印が記されています。もう片面には、凡例を完全にカスタマイズしたり、キーパッドの向きに制限があったりしても、ユーザーがマーク(書き込み、入力、転送した記号)を付けることができます4x4キーパッドと4x3キーパッドの凡例は、2枚のシート(各キーパッドに付属の4枚のセットから選択)をキーパッドの2つのポケットに挿入することで形成されます4x1キーパッドの場合は、(付属の2つのシートから)1枚挿入する必要があります。他にも、適合する紙やポリカーボネートの凡例シートなどがあります使用されます凡例を挿入すると、粘着式キーパッドを適切で清潔な平らな面に貼り付けることができますキーパッドの柔軟なテールは、メスコネクタで終端して、基板ヘッダコネクタとかん合できます(品番:467-576を参照)467-576を参照)各キーパッドにTOPレイヤは黒色ポリカーボネート製でシルバーですエンボス加工及び印刷両面銀凡例シートでは、片側に黒い凡例が印刷され、反対側はブランクになっていますデータシートが付属しています接続リード長:100mmコンタクト材質:Agアクチュエータ材質:ポリカーボネート機械的寿命:10:sup&gt:6:/sup&gt:回
仕様メンブレ操作あり 材質(アクチュエータ)PC ボタン色 キー配列12 材質(コンタクト) 動作温度(℃)(Max)+55、(Min)-30 機械的寿命(操作キー)1000000 RoHS指令(10物質対応)対応 キーパッド出力:マトリックス、レイアウト:4x3
1個
3,960 税込4,356
5日以内出荷

品番:693-2391693-2391と:693-2388693-2388のキートップは固定で他の形式はありません。.粘着式マトリクスメンブレンキーパッド.このキーパッドの独自の機能は、挿入可能なポリカーボネートシートで、片面に標準的な印刷済みの刻印が記されています。もう片面には、凡例を完全にカスタマイズしたり、キーパッドの向きに制限があったりしても、ユーザーがマーク(書き込み、入力、転送した記号)を付けることができます4x4キーパッドと4x3キーパッドの凡例は、2枚のシート(各キーパッドに付属の4枚のセットから選択)をキーパッドの2つのポケットに挿入することで形成されます4x1キーパッドの場合は、(付属の2つのシートから)1枚挿入する必要があります。他にも、適合する紙やポリカーボネートの凡例シートなどがあります使用されます凡例を挿入すると、粘着式キーパッドを適切で清潔な平らな面に貼り付けることができますキーパッドの柔軟なテールは、メスコネクタで終端して、基板ヘッダコネクタとかん合できます(品番:467-576を参照)467-576を参照)各キーパッドにTOPレイヤは黒色ポリカーボネート製でシルバーですエンボス加工及び印刷両面銀凡例シートでは、片側に黒い凡例が印刷され、反対側はブランクになっていますデータシートが付属しています接続リード長:100mmコンタクト材質:Agアクチュエータ材質:ポリカーボネート機械的寿命:10:sup&gt:6:/sup&gt:回
仕様メンブレ操作あり 材質(アクチュエータ)PC ボタン色 キー配列4 材質(コンタクト) 動作温度(℃)(Min)-30 機械的寿命(操作キー)1000000 RoHS指令(10物質対応)対応 キーパッド出力:マトリックス、レイアウト:4x1 動作温度範囲(℃)-30→+55
1個
3,830 税込4,213
5日以内出荷

Belden 74011PU Profinet 4 ペア CAT6A ケーブルは、裸銅導体とポリエチレン(フォーム)内部シールドは、スズめっき銅( TC )素材のバイラミネート素材及び外部シールドで構成されています。PUR ハロゲンフリージャケット 最大導体 DCR は、71.9 Ohm/km です 最大静電容量不均衡: 1.6 pF/m 公称特性インピーダンス: 100 Ω
仕様●入数:1リール(100m入り)●LANカテゴリ:Cat6a●終端処理:未処理終端●長さ:100m●シールド構造:SF/FTP●外被色:緑●コード番号:225-8969 アズワン品番65-7427-22
1巻(100m)
139,800 税込153,780
欠品中

Belden 74011PH Profinet 4 ペア CAT6A ケーブルは、裸銅導体とポリエチレン(フォーム内部シールドは、スズめっき銅( TC )素材のバイラミネート素材及び外部シールドで構成されています。LSZH - 低煙性ハロゲンフリー(難燃性)ジャケット 最大導体 DCR は、71.9 Ohm/km です 最大静電容量不均衡: 1.6 pF/m 公称特性インピーダンス: 100 Ω
仕様●入数:1リール(100m入り)●LANカテゴリ:Cat6a●終端処理:未処理終端●長さ:100m●シールド構造:SF/FTP●外被色:緑●耐火性:低煙性ハロゲンフリー(LSZH)●コード番号:225-8968 アズワン品番65-7430-32
1巻(100m)
109,800 税込120,780
欠品中

「 Sick インスペクタ」は、レンズとフロントウインドウを交換できるタイプの赤い色フィルターです。PMMA注製品の詳細は、製品ファミリ全体を対象としています。個々の製品の仕様の詳細については、データシートを参照してください。
仕様●アクセサリタイプ:Inspector Flex赤色フィルタ●併用可能製品:PMMA●応用例:光学フィルタ●シリーズ:Inspector●コード番号:223-0985 アズワン品番65-7309-09
1個
39,980 税込43,978
7日以内出荷

PE4104AJは、NEMAタイプの電源アウトレットを4箇所搭載し、IT機器の電源をTCP/IPネットワーク経由でリモートから制御できるIPコントロールボックスです。 各種機器の電源をセキュアかつインテリジェントな方法で一元管理できるため、システム保守の運用コストを最小限に抑えることができます。 NEMA電源アウトレット搭載(入力接続:NEMA5-15P、アウトレットタイプ:NEMA5-15R) アウトレット単位での電源制御(ON、OFF、切断後再投入)が可能 各ポートに対して電源投入シーケンスと遅延時間の設定ができるため、正しい順序で機器への電源投入が可能 自動Ping機能 - 接続機器の死活監視 eco PDU対応 エネルギー&DCIM管理ソフトウェア eco DC対応 スケジューリング機能搭載
用途電源制御(ON、OFF、切断後再投入)の遠隔管理によるシステム運用保守の省力化 定格入力電圧(V)AC100~120 定格出力電圧(V)AC100~120 最大入力電流(A)15 入力周波数(Hz)50~60 インターフェース入力側:Nema5-15P 負荷容量1800VA(最大) タイプアウトレット:Nema5-15R×4 出力電流(A)アウトレット:最大 15、バンク:最大 15、合計:最大 15 消費電力(W)AC110V:3.1:20BTU、AC220V:3.5:22BTU 寸法(幅W×奥行D×高さH)(mm)ケース:44×115×200 質量(kg)ケース:0.9 ケーブル長(m)1.8 動作温度範囲(℃)0~50 保管温度(℃)-20~60 使用環境湿度(%)0~80RH、結露なきこと 規格EMC認証:CE-EMC、安全性検証:CE RoHS指令(10物質対応)対応 仕様ブレーカー:有、計測:無、アウトレット切替:有 取扱説明書(1.82MB)
1台
47,980 税込52,778
当日出荷

EB TYPEの製品は主に清掃業務、高所作業車、レジャー等で活躍するマシンに対応するべく、高度な技術により、高サイクル、長寿命を実現しました。自動床洗浄機、バフィングマシーン、高所作業車、更にゴルフカートなど、国内外製を問わずほとんどのマシンに対応します。どなたでも簡単にメンテナンスが行える設計にしています。
用途フロアマシン(スイーパー)・電動クリーナー・高所作業車・ゴルフカート・電気車(フォークリフト)・溶接機等
1個
19,400 税込21,340
翌々日出荷
バリエーション一覧へ (21種類の商品があります)

タカチ電機工業ポータブル防水ケース WCシリーズ
エコ商品
IP67の防水機能を備えた小型のプラスチックケースです。 側面が弾力性のあるエラストマ(TPE)製なので、手に馴染み滑りにくく、落下の衝撃を和らげます。
用途リモコン、無線機、簡易測定器等、小型の機器に 保護等級IP67 RoHS指令(10物質対応)対応
1台ほか
特価
349 税込384
当日出荷から4日以内出荷
バリエーション一覧へ (33種類の商品があります)

PATLITE(パトライト/旧:春日電機)ネットワーク制御信号灯
ネットワークの情報を光と音・音声で即座に報知します。Text to Speechを搭載しているので、文字情報を音声情報に変換できます。
種別積層信号灯 取付方式直付け 動作種別点灯、点滅パターン4種類、ブザー吹鳴5パターン、音声(最大71種類のメッセージが本体とライン出力で再生可能) 保護等級IP20 保存温度(℃)-10~+60 取付場所屋内 グローブ種別クリアグローブ 使用周囲温度(℃)0~40 ブザー音5パターンのブザー吹鳴が可能 取付方向正方向 色(本体)オフホワイト/ミディアムグレー 保存湿度(%RH)20 ~ 80 氷結、結露なきこと
1個
特価
119,800 税込131,780
当日出荷から17日以内出荷
バリエーション一覧へ (57種類の商品があります)

【ULI-400シリーズ・USB通信ソリューション】 ・アドバンテックのUSB 2.0およびUSB 3.2 Gen 1ハブは、オフィス用ハブよりも頑丈。 ・絶縁とESD保護により、電気的に厳しい環境に最適。 ・「高保持力」USBコネクタは、最大1.54 kg(3.4 lb)の力で標準USBケーブルをしっかり保持。 ・ULI-414CI、ULI-417CIは、2kVの絶縁保護を提供する。 ・ULI-414HとULI-417Hは、最大5 GbpsのSuperSpeed USB 3.2 Gen 1に対応。 ・ULI-414H、ULI-417H、ULI-417HC:ESD保護(15 kV air, 8kV contact)、サージ保護(± 0.5 kV DC ports, ± 1 kV signal ports) ※ULI-417HCは、2.5kVの絶縁保護を提供する。
1台ほか
22,980 税込25,278
当日出荷から18日以内出荷
バリエーション一覧へ (12種類の商品があります)

1袋(10個)ほか
429 税込472
翌々日出荷から7日以内出荷
バリエーション一覧へ (109種類の商品があります)

仕様カラー = ベージュ長さ = 300mm材料 = ピークフォーム = ロッドロッド径 = 10mm密度 = 1.32g/cm3引張強度 = 95 MPa燃焼性評価 = UL 94 V-0最高使用温度 = +260℃寸法はすべて概算です。. Victrex(R) Peek 450G (ポリ・エーテル・エーテル・ケトン). 連続使用温度が約250℃ 蒸気または高水圧の環境でも顕著な劣化はなし 機械的特性を大きく損失することなく1000 Mrads以上の放射線を吸収可能 添加剤を使用せずに本来のUL94V-O可燃性を1.45mmまで抑制 すべての共通溶剤において不溶解性 広範な有機液体と無機液体に対する優れた抵抗. 適用例. 1. 蒸気と水のミキサーのバルブ シート 2. 高温ディーゼル エンジン用ターボ アクチュエータのコンポーネント. (R) Victrexは、Victrex Ltd.社の登録商標です。 RoHS指令(10物質対応)対応
1セット(1個)
1,798 税込1,978
6日以内出荷

1袋
1,998 税込2,198
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

UNO-2271G V3はエッジIoTデバイス型PCとして、そのコンパクトな設計の特性上、。スマート工場における製造現場や設備、そしてスマートビルディングにも対応可能。予知保全や生産最適化のための現場管理を目的としたデバイス設置、。エッジ側で一時的に処理を完結させたい等の現場全体のビッグデータ調整の手助けも対応できる。--------------------------------------------------------------------------------------------。※ 注目1 ※ USB Type-C ポートを備えた UNO-2271G V3 は、タッチ、ビデオ、。 電力供給のためのall-in-one伝送を提供する。※ 注目2 ※ FPM-710SW (タッチモニター10.1インチ WUXGA)と一緒にご使用いただける商品)。===========================================================。主な特長。・Intel(R) Atom(R) x7211REプロセッサ(デュアルコア)。・コンパクトなデザイン(100 x 70 x 40 mm)。・オンボードメモリ搭載8GB DDR5, 64GB eMMC(OSインストール済み)。・2 x i226 LAN、1 x HDMI 1.4、1 x USB 3.2 Gen2、1 x USB Type C。・ファンレス、ケーブル不要の堅牢、高安定設計。・Wi-Fi、LTE、4G、5G接続に対応するワイヤレスオプション。===========================================================
仕様ファンレス、ポケットサイズ、アルミ製ハウジング 質量(g)500 設置方法スタンド、壁、VESA、DINレール OSWindows11 IoT Enterprise LTSC (2024 Entry 64 bits 日本語) プロセッサーIntel(R) Atom(R) x7211RE 関連資料商品データシート(1.28MB) ポート1×USB3.2、1×USB Type C スタックシングル 入力電源(V)10~30 DC 動作温度範囲(℃)-20~60 本体寸法(幅W×高さH×奥行D)(mm)100×70×40 I/Oタイプ1×HDMI 容量(GB)8 SSDオンボード 64GB eMMC 有線LAN2 x RJ45、10/100/1000/2500BASE-T Fast Ethernet
1個
159,800 税込175,780
42日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります