材質(内管)耐油性合成ゴム補強層1W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)19ホース外径(Φmm)26.8最高使用圧力(MPa)10.5最小破壊圧力(MPa)42最小曲げ半径(mm)130質量(g/m)610材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】369、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層4C(合成繊維)材質(外被)耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水(0℃~+60℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)/0~70(水)ホース内径(Φmm)12.7ホース外径(Φmm)21.3最高使用圧力(MPa)3.5最小破壊圧力(MPa)14最小曲げ半径(mm)90質量(g/m)290材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1/2 管用平行雌ねじ、【アダプタ】G1/2 雌30°シート(金具C接続側) x R1/2規格【金具C/接続部】雄30°シート寸法X(mm)27寸法Y(mm)22概略質量(g/個)【金具C】144、【アダプタ】101六角対辺(mm)27ねじ【金具C】G1/2 管用平行雌ねじ、【アダプタ】G1/2 雌30°シート(金具C接続側) x R1/2金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層1W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)9.5ホース外径(Φmm)16.2最高使用圧力(MPa)7最小破壊圧力(MPa)28最小曲げ半径(mm)75質量(g/m)330材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8規格【金具C/接続部】雄30°シート寸法X(mm)22寸法Y(mm)19概略質量(g/個)【金具C】106、【アダプタ】61六角対辺(mm)22ねじ【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層1W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)19ホース外径(Φmm)26.5最高使用圧力(MPa)7最小破壊圧力(MPa)28最小曲げ半径(mm)130質量(g/m)600材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】369、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)6.3ホース外径(Φmm)15.2最高使用圧力(MPa)35最小破壊圧力(MPa)140最小曲げ半径(mm)80質量(g/m)390材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4規格【金具C/接続部】雄30°シート寸法X(mm)19寸法Y(mm)17概略質量(g/個)【金具C】71、【アダプタ】41六角対辺(mm)19ねじ【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)6.3ホース外径(Φmm)15.1最高使用圧力(MPa)28最小破壊圧力(MPa)112最小曲げ半径(mm)70質量(g/m)380材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4規格【金具C/接続部】雄30°シート寸法X(mm)19寸法Y(mm)17概略質量(g/個)【金具C】71、【アダプタ】41六角対辺(mm)19ねじ【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層4S材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)12.7ホース外径(Φmm)22.8最高使用圧力(MPa)28最小破壊圧力(MPa)112最小曲げ半径(mm)110質量(g/m)780材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1/2 管用平行雌ねじ、【アダプタ】G1/2 雌30°シート(金具C接続側) x R1/2規格【金具C/接続部】雄30°シート寸法X(mm)27寸法Y(mm)22概略質量(g/個)【金具C】152、【アダプタ】101六角対辺(mm)27ねじ【金具C】G1/2 管用平行雌ねじ、【アダプタ】G1/2 雌30°シート(金具C接続側) x R1/2金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層1W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)9.5ホース外径(Φmm)16.4最高使用圧力(MPa)14最小破壊圧力(MPa)56最小曲げ半径(mm)75質量(g/m)350材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8規格【金具C/接続部】雄30°シート寸法X(mm)22寸法Y(mm)19概略質量(g/個)【金具C】106、【アダプタ】61六角対辺(mm)22ねじ【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層4S材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)19ホース外径(Φmm)29.6最高使用圧力(MPa)28最小破壊圧力(MPa)112最小曲げ半径(mm)170質量(g/m)1130材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】369、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層1W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)9.5ホース外径(Φmm)16.4最高使用圧力(MPa)10.5最小破壊圧力(MPa)42最小曲げ半径(mm)75質量(g/m)340材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8規格【金具C/接続部】雄30°シート寸法X(mm)22寸法Y(mm)19概略質量(g/個)【金具C】106、【アダプタ】61六角対辺(mm)22ねじ【金具C】G3/8 管用平行雌ねじ、【アダプタ】G3/8 雌30°シート(金具C接続側) x R3/8金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層4C(合成繊維)材質(外被)耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水(0℃~+60℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)/0~70(水)ホース内径(Φmm)6.3ホース外径(Φmm)14最高使用圧力(MPa)3.5最小破壊圧力(MPa)14最小曲げ半径(mm)55質量(g/m)170材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4規格【金具C/接続部】雄30°シート寸法X(mm)19寸法Y(mm)17概略質量(g/個)【金具C】66、【アダプタ】41六角対辺(mm)19ねじ【金具C】G1/4 管用平行雌ねじ、【アダプタ】G1/4 雌30°シート(金具C接続側) x R1/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)25.4ホース外径(Φmm)36.4最高使用圧力(MPa)17最小破壊圧力(MPa)68最小曲げ半径(mm)185質量(g/m)1300材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1" 管用平行雌ねじ、【アダプタ】G1" 雌30°シート(金具C接続側) x R1"規格【金具C/接続部】雄30°シート寸法X(mm)41寸法Y(mm)36概略質量(g/個)【金具C】526、【アダプタ】243六角対辺(mm)41ねじ【金具C】G1" 管用平行雌ねじ、【アダプタ】G1" 雌30°シート(金具C接続側) x R1"金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)19ホース外径(Φmm)29.7最高使用圧力(MPa)21最小破壊圧力(MPa)84最小曲げ半径(mm)170質量(g/m)960材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】369、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油)ホース内径(Φmm)38.1ホース外径(Φmm)50.2最高使用圧力(MPa)7最小破壊圧力(MPa)28最小曲げ半径(mm)270質量(g/m)1910材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G1.1/2 管用平行雌ねじ、【アダプタ】G1.1/2 雌30°シート(金具C接続側) x R1.1/2規格【金具C/接続部】雄30°シート寸法X(mm)55寸法Y(mm)50概略質量(g/個)【金具C】1349、【アダプタ】485六角対辺(mm)55ねじ【金具C】G1.1/2 管用平行雌ねじ、【アダプタ】G1.1/2 雌30°シート(金具C接続側) x R1.1/2金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層2W材質(外被)耐摩耗耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)ホース内径(Φmm)19ホース外径(Φmm)29.5最高使用圧力(MPa)14最小破壊圧力(MPa)56最小曲げ半径(mm)140質量(g/m)940材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】369、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)
材質(内管)耐油性合成ゴム補強層4C(合成繊維)材質(外被)耐候性合成ゴム適合流体鉱物性作動油(-40~+100℃)・水(0℃~+60℃)・水-グリコール(-40℃~+60℃) ※流体が凍結した状態では使用不可推奨雰囲気温度(℃)-40~70(油・水-グリコール)/0~70(水)ホース内径(Φmm)19ホース外径(Φmm)31.4最高使用圧力(MPa)3.5最小破壊圧力(MPa)14最小曲げ半径(mm)135質量(g/m)620材質【金具/アダプタ】ステンレス(SUS304)ねじ規格【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4規格【金具C/接続部】雄30°シート寸法X(mm)36寸法Y(mm)30概略質量(g/個)【金具C】324、【アダプタ】172六角対辺(mm)36ねじ【金具C】G3/4 管用平行雌ねじ、【アダプタ】G3/4 雌30°シート(金具C接続側) x R3/4金具両端金具おすシート(アダプタ付)