PISCO(ピスコ)¥10,980~税込¥12,078~
1箱(10個)
4日以内出荷から10日以内出荷
RoHS2対応品。株式会社日本ピスコ公式サイトにてCADデータを提供しております。形状のスマート化により、最大約47%軽量化。従来品に比べCO2排出量を削減。FKM仕様の最高使用温度が120℃から150℃に向上。違径タイプやレデューサなど9形状を追加。サイズバリエーション拡充。本体に加え、開放リングも黄銅を使用。高温環境や強度が必要な環境下にはカバー無しタイプがお勧め。スパッタの発生する環境には、カバー付きタイプがお勧め。シールゴム材質を変更可能。開放リングの作動不良を防ぐ、開放リングカバー(別売り)も用意。
材質シールゴム:FKM形状ユニオンワイ使用温度範囲(℃)0~150(凍結なきこと)最高使用圧力(MPa)1使用圧力-100kPa使用流体空気、水、熱媒体油