| 43442219 | VU-3-0 | 64 | 1.6 | 3mm | 12 | | ¥17,520 | ¥16,980 | ¥18,678(税込) |
| |
|
| 43442237 | VU-6-0 | 58.8 | 3 | 6mm | 14 | | ¥14,330 | ¥13,980 | ¥15,378(税込) |
| |
|
| 43442246 | VU-8-0 | 59.6 | 3 | 8mm | 15.87 | | ¥15,360 | ¥14,980 | ¥16,478(税込) |
| |
|
| 43442264 | VU-01-0 | 64 | 1.6 | 1/8mm | 12 | | ¥17,520 | ¥16,980 | ¥18,678(税込) |
| |
|
| 43442289 | VU-025-0 | 59.6 | 3 | 5/16mm | 15.87 | | ¥14,900 | ¥14,880 | ¥16,368(税込) |
| |
|
| 43442228 | VU-4-0 | 58.6 | 2.6 | 4mm | 14 | | | |
| 43442255 | VU-10-0 | 65.4 | 3 | 10mm | 19 | | | |
| 43442273 | VU-02-0 | 58.8 | 3 | 1/4mm | 14 | | | |
| 43442298 | VU-03-0 | 63.6 | 3 | 3/8mm | 17.46 | | | |