理科/技術/科学工作の新着商品
「理科/技術/科学工作の新着商品」です。MonotaROの取扱商品の中から新着商品を探すことができます。
【特長】タッチ操作が可能な電子ペーパー搭載のM5Stack。グレイスケール16階調の超大型4.7インチ(540×960ピクセル)の電子ペーパーを搭載したM5Stackコアデバイスです。使用しているディスプレイは静電容量式のタッチスクリーンで、2点タッチと各種ジェスチャーコントロールに対応しています。電子ペーパーはLCDと比べても眼に優しく、長時間の読み書きに適しています。さらに、低消費電力であり、電源をオフにしても画面に表示されたままになります。SoCにはEspressif社の無線モ【仕様】●ESP32-D0WDQ6-V3:240MHzデュアルコア、600DMIPS、520KB SRAM、Wi-Fi、Bluetooth●フラッシュメモリ:16MB●PSRAM:8MB●入力電圧:5V@500mA●ポート:Type C ×1、HY2.0-4P ×3、microSDカードスロット●電子ペーパー:型名:EPD_ED047TC1●540×960@4.7インチ、グレースケール16階調●表示エリア:58.32×103.68mm●ディスプレイドライバ:IT8951E●物理ボタン:多機能ボタン ×1、リセット【アズワン品番】67-0396-17
理科/技術/科学工作 > プログラミング/ロボティクス【特長】M5Baseシリーズに適したレール式の固定ベース。M5Baseシリーズ用のガイドレール拡張ベースです。底面はバネ型ガイドレールバックル構造で、柔軟な固定設置オプションを提供するために複数のM3ネジ穴が設けられています。本製品は、M5BaseシリーズのBase26、Base15、BaseXに適合します。【仕様】●重量:12.2g●サイズ:80×51×7mm●セット内容:ガイドレール固定ベース ×1【アズワン品番】67-0396-15
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。The Oak-1 is an all-in-one machine vision solution. It's a 4-trillion-operations-per-second AI powerhouse that performs your AI models on-board, so that your host is free to do whatever you need it to do.。Its integrated 12 MegaPixel came【アズワン品番】67-0427-49
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。If you need maximum distance for your LoRa project you need this incredibly durable, outdoor antenna with 5.8dBi gain. This 860-930MHz antenna is 90cm / 35.5" long and includes hardware for pole mounting. Made of fiberglass and aluminum thi【アズワン品番】67-0429-60
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。The Logitech K400 Plus Wireless Touch Keyboard is a compact keyboard with an integrated touchpad that puts all your controls in a single device. Enjoy your entertainment without the clutter of multiple devices. Comfortable, quiet keys and a【アズワン品番】67-0429-23
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Logic DC Jack is a logic module build with AND and NOT functions、which you can change the level of output via logic principles. Also with a switch for changing logic between AND and NOT、you can use one of functions easily.。It can provide two logic inpu【仕様】●項目1:(Grove)●項目2:電源●項目4:DC-DCコンバータ●項目7:Grove【アズワン品番】67-0462-22
理科/技術/科学工作 > プログラミング/ロボティクス【仕様】●シリーズ名:LilyPad●種別:シールド●主機能:サウンダー、警報●シールドコネクタ:LilyPad【アズワン品番】67-0453-67
理科/技術/科学工作 > プログラミング/ロボティクス【仕様】●シリーズ名:LilyPad●種別:シールド●主機能:操作入力●シールドコネクタ:LilyPad【アズワン品番】67-0453-59
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。This hardware kit consists of 4 each of M2 style nylon hex nuts and screws. It is designed for use with the Leopard Imaging Camera, but can be used for other mountings as well.。This hardware set is identical to what is included in our Je【アズワン品番】67-0426-11
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 blue 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in t【アズワン品番】67-0421-05
理科/技術/科学工作 > プログラミング/ロボティクス【特長】A breakout board for FPC cables、up to 60 pin.【仕様】●項目1:変換基板●項目2:ディスプレイ●項目4:LCD【アズワン品番】67-0476-37
理科/技術/科学工作 > プログラミング/ロボティクス【特長】安定した二足歩行ができるロボットキット。ダークグレーのパーツとブラックサーボリードで見た目もスタイリッシュになってバージョンアップされた近藤科学製のKHR-3HVロボットです。多彩な機能を持つHeartToHeart4で自由にモーション作成ができます。安定した二足歩行ができます。KHR-3HVロボット用に開発された関節に使用しているKRS-2552R2HVサーボモータは、全段に金属ギヤを採用し、ハイパワーなモータを搭載することで高剛性、高精度な動作を実現しています。そのため、二足歩行ロ【アズワン品番】67-0384-63
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。Jumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are 6 inch long【アズワン品番】67-0425-85
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。This is a very simple 1m long Male RP-TNC to Male RP-SMA cable. We like to use this cable to connect our ultra high-frequency RFID antennas to an equally powerful reader board. This cable is perfect for extending pre-existing cables to give【アズワン品番】67-0420-29
理科/技術/科学工作 > プログラミング/ロボティクス【特長】IC MCU 16BIT 32KB FLASH 64LQFP【仕様】●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:4K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-4【アズワン品番】67-0408-08
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。Have some fun coding your very own AI robot with TJBot, a do-it-yourself template to learn, experiment with and explore AI with IBM Watson. The project consists of open source step-by-step recipes, or coding instructions, designed for a Ras【アズワン品番】67-0424-12
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。The DG01D-E is a single hobby motor with a hall speed encoder. This motor requires a voltage between 3-9V, has a gearbox ratio of 1:48 and a speed of 90RPM at 4.5V. The voltage between positive and negative is determined according to the po【アズワン品番】67-0426-36
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。The Himax WE-I Plus EVB Endpoint AI Development Board is the perfect solution for just that; a computer/machine vision or AI endpoint.。In collaboration with Google TensorFlow Lite for Microcontrollers framework andSynopsys embARC MLI lib【アズワン品番】67-0423-25
理科/技術/科学工作 > プログラミング/ロボティクス【特長】このモータコントローラ・ボードは大電流モータ駆動制御ボードです。マイクロコントローラ・プロセッサ、モータ駆動回路、充電回路、保護回路を含んだ完全なソリューションを提供します。MOSFETのフルブリッジ駆動回路は、2つの独立したチャネルをサポートし、各チャネルは最大15Aです。ワイド電源設計であるため、リモートカーや模型飛行機のユニバーサル7.4V~11.1V リポバッテリも適用できます。ヒューズ保護の状態をLEDで表示します。モータコントローラは Arduino と互換で【仕様】●動作電圧:6.0V~20.0V●動作温度:-40℃~+125℃【アズワン品番】67-0476-58
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Groveコネクタ接続で使用するPIRモーションセンサー。最大3メートルまでの赤外線物体の動きを検出できるPIR(Passive Infrared Ray)モーションセンサーです。PIRモーションセンサーは、物体から放射される赤外線の変化を検出することで、動きを検知できます。セキュリティアラームや自動照明器具などに使用できます。検出対象が検出範囲内を移動すると、センサーはSIGピンにHIGHを出力します。なお、ポテンショメータにより、SIG HIGH時間を最大130秒まで調整【仕様】●【セット内容】●Grove-調整可能PIRモーションセンサー ×1●Grove ケーブル ×1●PIRモーションセンサシリーズには、以下の商品があります。●製品:測定範囲●(理論値):商品特性●Grove-PIRモーションセンサー:最大検知距離:3-6m(設定値は3m)●角度:<120°:測定距離とホールディング時間調整可能●応答速度:0.3s~25s●Grove-調整可能PIRモーションセンサー:最大検知距離:3-6m●角度:X=110° Y=90°:測定距離とホールド時間は調整可能●Grove-mi【アズワン品番】67-0383-46
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Grove対応の128×128モノクロディスプレイ。Sino Wealth社製のSH1107を使用した128×128ピクセルOLED(有機発光ダイオード)モノクロディスプレイです。OLEDは、LCDディスプレイに比べて、自己発光で高コントラスト、薄型、広視野角、低消費電力といった多くの利点があります。このディスプレイは、3.3Vと5Vの両方の電源電圧で動作します。I2CやSPIによりマイクロコントローラと接続できます。SPIを使うと画像の反応が早くなります。S【仕様】●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×128ピクセル●温度範囲:-40℃~+85℃●インタフェース:I2C/SPI【アズワン品番】67-0394-53
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Intel EdisonとArduino Breakoutボードを使用して、室内環境アプリケーションを簡単に製作できるキットです。Base shield V2を使えば、11種のGrove センサーとアクチュエーターに素早く繋げます。常にアップデートが行われているデモコードも提供されており、プログラミングの経験が無くても簡単に操作することが可能です。【仕様】●【キット内容】●Base Shield V2×1●Grove - LCD RGB Backlight×1●Grove Temperature & Humidity Sensor×1●Grove - Relay×1●Grove - Moisture Sensor×1●Grove - Servo×1●Grove - Light Sensor×1●Grove - Buzzer×1●Grove - UV Sensor×1●9V to Barrel Jack Adapter×1●Grove - PIR Mot【アズワン品番】67-0451-65
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Grove - Water Atomization is a perfect module for you to develop an atomizer or an atomizer module in your applications easily. With just a few simple steps、you can prototype an atomizer. It has Grove interface which makes it easy to be integrated into pl【アズワン品番】67-0461-63
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。This is a multifunctional sensor that gives you temperature and relative humidity information at the same time. It utilizes a TH02 sensor that can meet measurement needs of general purposes. It provides reliable readings when environment hu【アズワン品番】67-0450-98
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Grove-RJ45 Adapterは、標準のGroveコネクタをRJ45コネクタに変換できるモジュールです。ArduinoがGroveモジュールをリモート接続して制御する場合、ユニバーサル4ピンGroveケーブルは要件を満たすことができません。2つのRJ45アダプタとケーブルを介してArduinoとGroveモジュール間の通信を実現できます。これにより、距離の問題のためにArduinoとGroveを接続するのが不便であるという問題が解決されます。【仕様】●基板サイズ:40×20mm【アズワン品番】67-0476-25
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Mega Shield is a extension board for Arduino Mega and Google ADK. We have standardized all the connectors into 4 pins(Signal 1、Singal 2、VCC and GND)2mm connectors and keep some of the 3pin(Signal、VCC and GND)2.54mm headers for Servo and Electronic Bricks、【アズワン品番】67-0461-83
理科/技術/科学工作 > プログラミング/ロボティクス【特長】HRD(Heart Reate Detection)センサーとして機能する緑色LEDとDSPが統合された高性能かつ低消費電力のCMOSプロセス光センサPAH8001EI-2Gをベースにしています。このモジュールは光学技術血管内の人間の血液の動きの変化を測定します。低消費電力と節電モードにより、ウェアラブル機器に適しています。心拍センサーチップは心拍数データのアルゴリズムに高い処理速度を必要とするため、このモジュールはSTM32を統合し、指定されたSWDインターフェースによりユーザー【アズワン品番】67-0451-19
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Inte【アズワン品番】67-0462-43
理科/技術/科学工作 > プログラミング/ロボティクス【特長】Description。The LIDAR-Lite v4 Qwiic from GARMIN is a high-performance, wireless optical distance measurement sensor that doesn't require any soldering to get started. This is the ideal solution for drone, robot, IoT, or unmanned vehicle operations when【アズワン品番】67-0427-53
理科/技術/科学工作 > プログラミング/ロボティクス