仕様
セットタイプ = 電気技術者
個数 = 7
VDE/1000V認証 = あり
EN / IEC 60900:2004. Each set contains 1 x flat-headed screwdriver (0.8 x 4.0 x 100 mm and 1.0 x 5.5 x 125 mm), 120(R)250 Vac voltage tester, PHILLIPS(R) PH2 x 100 mm, 170-mm combination pliers, (can be ordered separately under RS stock no. < 161-192)') 161-192)/, 200-mm radio pliers < (161-237)') (161-237)/ and 160-mm diagonal cutter < (161-170)') (161-170)/,. 7-piece VDE set. Electrician's tool kit, comprising pliers, screwdrivers and voltage tester VDE pliers with inlaid joint Screwdriver blades bronzed with chrome vanadium steel, with ergonomic VDE power-grip handle Supplied in a plastic case with transparent folding lid