材質フランジ部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/熱処理/リン酸塩処理
質量(g)116
寸法t(mm)6.4
寸法d2(mm)48
二面幅(mm)13
寸法l1(mm)約 35.5
寸法l3(mm)17
寸法d4(mm)6.6
寸法d5(mm)11
寸法l2(mm)13.5
寸法x(mm)0.7
寸法l4(mm)3
寸法l5(mm)13
寸法l6(mm)8
寸法l7(mm)16
RoHS指令(10物質対応)対応
寸法d1M8