材質フランジ部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/熱処理/リン酸塩処理
質量(g)176
寸法t(mm)6.4
寸法d2(mm)50
二面幅(mm)17
寸法l1(mm)約 43.2
寸法l3(mm)20
寸法d4(mm)6.6
寸法d5(mm)11
寸法l2(mm)16
寸法x(mm)0.7
寸法l4(mm)4.2
寸法l5(mm)16
寸法l6(mm)9
寸法l7(mm)17
RoHS指令(10物質対応)対応
寸法d1M10×1,25