モジュール歯直角:2(正面ピッチ:CP6.667)歯数30仕様追加工:可能形状S1質量(kg)0.74ねじれL表面処理黒染圧力角(°)20材料SCM440ねじれ角19°31′41″熱処理調質、歯面高周波焼入れ歯形並歯精度等級JIS B 1702-1 N6 級歯面硬度50~60HRC歯研基準面穴(H7)歯面仕上げ研削歯車基準断面歯直角バックラッシ(mm)下限:0.03、上限:0.11転位係数0.085中心移動長さ(小歯車1回転)(mm)200組立距離(mm)54
モジュール歯直角:2(正面ピッチ:CP6.667)歯数24仕様追加工:可能形状S1質量(kg)0.42ねじれL表面処理黒染圧力角(°)20材料SCM440ねじれ角19°31′41″熱処理調質、歯面高周波焼入れ歯形並歯精度等級JIS B 1702-1 N6 級歯面硬度50~60HRC歯研基準面穴(H7)歯面仕上げ研削歯車基準断面歯直角バックラッシ(mm)下限:0.03、上限:0.11転位係数0.268中心移動長さ(小歯車1回転)(mm)160組立距離(mm)48
モジュール歯直角:2(正面ピッチ:CP6.667)歯数18仕様追加工:可能形状S1質量(kg)0.18ねじれL表面処理黒染圧力角(°)20材料SCM440ねじれ角19°31′41″熱処理調質、歯面高周波焼入れ歯形並歯精度等級JIS B 1702-1 N6 級歯面硬度50~60HRC歯研基準面穴(H7)歯面仕上げ研削歯車基準断面歯直角バックラッシ(mm)下限:0.03、上限:0.11転位係数0.451中心移動長さ(小歯車1回転)(mm)120組立距離(mm)42
モジュール歯直角:2(正面ピッチ:CP6.667)仕様追加工:可能形状RL質量(kg)0.26ねじれL全長A(mm)66有効歯数7表面処理黒染圧力角(°)20材料S45Cねじれ角19°31′41″熱処理なし歯形並歯精度等級KHK R 001 2級歯面硬度(194HB以下)歯面仕上げ切削歯車基準断面歯直角歯切基準面底面歯幅B(mm)25かみあい高さD(mm)23高さC(mm)25
歯数200仕様追加工:可能形状RD質量(kg)2.13ピッチ(mm)CP5(モジュール:1.5915)表面処理黒染圧力角(°)20(正面)材料SCM440取付穴数6熱処理調質、歯面高周波焼入れ歯形並歯精度等級KHK R 001 5級歯面硬度50~60HRC歯面仕上げ切削歯切基準面底面穴径(mm)キリ穴J:6取付穴ピッチ(mm)G:180使用ねじM5座ぐり径(Φmm)10座ぐり深さ(mm)6
歯数100仕様追加工:可能形状RD質量(kg)7.29ピッチ(mm)CP10(モジュール:3.1831)表面処理黒染圧力角(°)20材料SCM440取付穴数6熱処理調質のみ歯形並歯精度等級KHK R 001 4級歯面硬度225~285HB歯面仕上げ切削歯切基準面底面穴径(mm)キリ穴J:11取付穴ピッチ(mm)G:180使用ねじM10座ぐり径(Φmm)17.5座ぐり深さ(mm)10.8
歯数100仕様追加工:可能形状RD質量(kg)7.29ピッチ(mm)CP10(モジュール:3.1831)表面処理黒染圧力角(°)20(正面)材料SCM440取付穴数6熱処理調質、歯面高周波焼入れ歯形並歯精度等級KHK R 001 5級歯面硬度50~60HRC歯面仕上げ切削歯切基準面底面穴径(mm)キリ穴J:11取付穴ピッチ(mm)G:180使用ねじM10座ぐり径(Φmm)17.5座ぐり深さ(mm)10.8