PERMATEX(3件のレビュー)当日出荷
アンチシーズは、アルミニュームパウダーを含有した高品質グリースでの焼付き防止剤です。-51℃~871℃までの耐熱性があり、金属部品の錆、腐食、かじり、からの焼付きを守ります。【使用方法】1.塗布箇所のグリース等を取り除き清潔にしてください。2.作業箇所に製品を薄く塗布してください。3.部品を組み立ててください。4.余分な製品は拭き取ってください。
用途スパークプラグ、シリンダー、エクゾーストヘッドボルト、エキゾーストマニホールド、エンジンボルトスパークプラグねじ部、マフラークランプ、O2センサー取り付けボルト、高温時に使用しているセンサーボルト、ヒンジ、ギア、チェーン、ケーブル、スプロケット、ベアリング、ローラー、バルブ、レバー等トラスコ品番472-3195材質石油系、ナフテン油、パラフィン油、アルミニュームパウダー色銀使用温度範囲(℃)-51~871容量(g)28容器チューブ危険物の類別非危険物