The Amphenol Industrial M12 male circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial circular connector cap for use with male connectorIt is made from thermoplastic and has black colour.Contains strap with ring Waterproof
The Amphenol Industrial M12 female circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 female circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 female circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 4 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89