用途資材倉庫、電子部品、美術品保管管理場所、鉄工所、塗装業界、建築の現場。測定温度範囲(℃)0~50放射率0.30~0.99トラスコ品番392-3801電源単4乾電池×4本(付属)最小表示(温度)0.1℃測定範囲(℃)(表面)-20~105測定精度温度/±0.6、湿度/±3%rh(20~90%rh、at 20~30℃)・±5%rh(上記以外)、表面温度/±2.0℃(条件/測定環境温度23±5℃ 放射率0.95にて)寸法(幅W×奥行D×高さH)(mm)70×49×170分解能(℃)温度/0.1、湿度/0.1%rh、表面温度/0.1測定範囲(%RH)10~95サンプリング温度・湿度:約1秒、表面温度:約0.5秒距離係数D:S=6:1(D:測定距離、S:測定サイズ直径)温度表示方式デジタル温度計の種類放射温度計(ハンディタイプ)