デジコンフォⅡ(デジタル湿度計/内・外温度計)エンペックス気象計(5件のレビュー)当日出荷
温度と湿度を同時に表示温度は室内と室外など2ヶ所の温度を計測DRY COMFORT WETで快適度の目安をイラストで表示温度・湿度の最高最低メモリー表示機能付室内外の温度、室内湿度アラーム機能付着脱式の温度外部センサ(生活防水)小さな穴も通りやすくコード切断の場合は別売外部センサー(5m)と取替え可能外部センサホルダー付(接着止め・ビス止め可能)掛式・置式兼用型使い方自由自在。
種別置掛兼用コード長さ(m)約2.8本体寸法(mm)約98×75×18温度測定範囲(℃)(本体)0~50、(外部センサー)-10~60湿度測定範囲(%)20~80電池単4乾電池2個温度測定精度±1℃(0~40℃)、±2℃(範囲外)電池寿命約10ヶ月設置方式置掛兼用材質(外枠)ABS樹脂湿度測定精度±5%RH(40~80%RH)、±7%RH(範囲外)温度表示方式デジタルRoHS指令(10物質対応)対応